Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75103

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75103

Item #: WBB2454018

Not Yet Rated

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Flanged Vented CCW Blower Motor w/ Wheel

Application Summary: Nissan Leaf (18-13); Sentra (18)

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • Leaf - Engine: --, ELECTRIC   2013-2018
  • Leaf - Engine: --, ELECTRIC/HYDROGEN   2013-2018
  • Leaf - Engine: --, GAS   2016-2016
  • Leaf - Engine: --, U/K   2013-2018
  • Sentra   2018-2018

Product Specifications

  • ROTATIONCCW
  • FLANGED ENDYes
  • CONNECTOR QTY1
  • VENTEDVented
  • CONNECTOR GENDERFemale
  • TERMINAL TYPE2 Spade Connector
  • DESCRIPTIONBlower Motor Assy /Flanged
  • MOUNT TYPEOE Mount
  • NEW OR REMANNew
  • WHEEL DIA. INCHES5.250
  • STYLEFlanged
  • MATERIALPlastic
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • NUMBER OF TERMINALS2
  • MOTOR DIAMETERIn Housing
  • CAGE WHEEL INCLUDEDw/ Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75838

Item #: B2473009

Not Yet Rated

Usually ships in 2 to 5 days

$93.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75103

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75103

Item #: WBB2454018

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant