Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75800

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75800

Item #: WBB2453580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CCW Blower Motor w/ Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Ford Fusion (09-06) >> Lincoln MKZ (09-07); Zephyr (06) >> Mercury Milan (09-06)

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Fusion   2006-2009
Lincoln+ Expand List– Hide List
  • MKZ   2007-2009
  • Zephyr   2006-2006
Mercury+ Expand List– Hide List
  • Milan   2006-2009

Product Specifications

  • ROTATIONCCW
  • FLANGED ENDYes
  • CONNECTOR QTY1
  • VENTEDVented
  • WHEEL HEIGHT INCHES2.750
  • CONNECTOR GENDERFemale
  • TERMINAL TYPE2 Lead Wires w/ connector
  • DESCRIPTIONBlower Motor Assy /Flanged
  • MOUNT TYPEOE Mount
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • WHEEL DIA. INCHES5.875
  • STYLEFlanged
  • MOTOR LENGTH4.250
  • MATERIALPlastic
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • SHAFT LENGTH2.000
  • NUMBER OF TERMINALS2
  • MOTOR DIAMETER3.500
  • CAGE WHEEL INCLUDEDw/ Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75759

Item #: B2473067

Not Yet Rated

Usually ships in 2 to 5 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75800

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75800

Item #: WBB2453580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant