
Product Information
Customer Review
Product Q&A
Flanged Vented CCW Blower Motor w/ Wheel
Application Summary: Acura MDX (13-07); RDX (12-07); TL (14-09); TLX (18-15); TSX (14-09) >> Buick Lucerne (11-06) >> Cadillac DTS (11-06) >> Chrysler 200 Series (14-11); Sebring (10-07) >> Dodge Avenger (14-08); Caliber (12-07); Journey (13-09); Pickup - Fulls
- Magnetic size and properties compare or exceed OEM
- Meets or exceeds OE design and performance
- Motor RPM equivalent to or exceeds OEM motor
- Windings meet or exceed OEM specifications
Application Summary: Acura MDX (13-07); RDX (12-07); TL (14-09); TLX (18-15); TSX (14-09) >> Buick Lucerne (11-06) >> Cadillac DTS (11-06) >> Chrysler 200 Series (14-11); Sebring (10-07) >> Dodge Avenger (14-08); Caliber (12-07); Journey (13-09); Pickup - Fulls
Vehicle Fitment: Make\Model Year(s)
Acura
- MDX 2007-2013
- RDX 2007-2012
- TL 2009-2014
- TLX 2015-2018
- TSX 2009-2014
Buick
- Lucerne 2006-2011
Cadillac
- DTS 2006-2011
Chrysler
- 200 2011-2014
- Sebring 2009-2010
- Sebring - Engine: L4, 2.4L, 2360cc, 144ci, FLEX 2007-2008
- Sebring - Engine: L4, 2.4L, 2360cc, 144ci, GAS 2007-2008
- Sebring - Engine: V6, 2.7L, 2736cc, 167ci, FLEX 2007-2008
- Sebring - Engine: V6, 2.7L, 2736cc, 167ci, GAS 2007-2008
- Sebring - Engine: V6, 3.5L, 3497cc, 215ci, GAS 2007-2008
Dodge
- Avenger 2008-2014
- Caliber 2007-2012
- Journey 2009-2013
- Ram 1500 2009-2010
- Ram 2500 2010-2010
- Ram 3500 2010-2010
Ford
- Edge 2007-2017
- Edge - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS 2018-2018
- Edge - Engine: L4, 2.0L, 1999cc, 122ci, FLEX 2018-2018
- Edge - Engine: L4, 2.0L, 1999cc, 122ci, GAS 2018-2018
- Edge - Engine: L4, 2.0L, 1999cc, 122ci, N/A 2018-2018
- Edge - Engine: V6, 2.7L, 164ci, GAS 2018-2018
- Edge - Engine: V6, 3.5L, 3496cc, 213ci, FLEX 2018-2018
- Edge - Engine: V6, 3.5L, 3496cc, 213ci, GAS 2018-2018
- Edge - Engine: V6, 3.5L, 3496cc, 213ci, U/K 2018-2018
- Fusion 2013-2017
- Fusion - Engine: L4, 1.5L, 1499cc, 91ci, GAS 2018-2018
- Fusion - Engine: L4, 2.0L, 1999cc, 122ci, ELECTRIC/GAS 2018-2018
- Fusion - Engine: L4, 2.0L, 1999cc, 122ci, FLEX 2018-2018
- Fusion - Engine: L4, 2.0L, 1999cc, 122ci, GAS 2018-2018
- Fusion - Engine: L4, 2.0L, 1999cc, 122ci, N/A 2018-2018
- Fusion - Engine: L4, 2.5L, 2488cc, 152ci, CNG 2018-2018
- Fusion - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL 2018-2018
- Fusion - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS 2018-2018
- Fusion - Engine: L4, 2.5L, 2488cc, 152ci, FLEX 2018-2018
- Fusion - Engine: L4, 2.5L, 2488cc, 152ci, GAS 2018-2018
- Fusion - Engine: L4, 2.5L, 2488cc, 152ci, LPG 2018-2018
- Fusion - Engine: V6, 2.7L, 164ci, GAS 2018-2018
Honda
- Accord 2008-2012
- Accord Crosstour 2010-2011
- CR-V 2007-2011
- Crosstour 2012-2015
- Odyssey 2011-2017
- Pilot 2009-2015
Jaguar
- F-Type 2014-2016
- XF 2009-2015
- XFR 2010-2015
- XFR-S 2013-2015
- XJ 2011-2018
- XJR 2014-2017
- XK 2007-2015
- XKR 2007-2015
- XKR-S 2012-2015
Jeep
- Compass 2007-2016
- Compass - Engine: L4, 2.0L, 1998cc, 122ci, GAS 2017-2017
- Compass - Engine: L4, 2.4L, 2360cc, 144ci, FLEX 2017-2017
- Compass - Engine: L4, 2.4L, 2360cc, 144ci, GAS 2017-2017
- Patriot 2007-2017
Lincoln
- Continental 2017-2018
- MKX 2007-2018
- MKZ 2014-2018
Mazda
- CX-9 2007-2015
Ram
- 1500 2011-2014
- 2500 2010-2018
- 3500 2011-2018
- 4000 2011-2014
Subaru
- B9 Tribeca 2006-2007
- Tribeca 2008-2014
Toyota
- FJ Cruiser 2007-2014
Product Specifications
- ROTATIONCCW
- FLANGED ENDYes
- CONNECTOR QTY1
- VENTEDVented
- WHEEL HEIGHT INCHES2.750
- CONNECTOR GENDERFemale
- TERMINAL TYPE2 Terminal Connector
- DESCRIPTIONBlower Motor Assy /Flanged
- MOUNT TYPEOE Mount
- SHAFT DIAMETER0.3125
- NEW OR REMANNew
- WHEEL DIA. INCHES6.250
- STYLEFlanged
- MOTOR LENGTH3.375
- MATERIALPlastic
- TYPEBlower Motors
- O.E. REPLACEMENTYes
- SHAFT LENGTH1.500
- NUMBER OF TERMINALS2
- MOTOR DIAMETER3.000
- CAGE WHEEL INCLUDEDw/ Wheel
- VOLTAGE12
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75759
Item #: B2473067
Not Yet Rated
Usually ships in 2 to 5 days
$55.95

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75817
$56.95
- Product Information
- Customer Review
- Product Q&A