
Product Information
Customer Review
Product Q&A
Flanged Vented CCW Blower Motor w/ Wheel
Application Summary: Pontiac Vibe (10-09) >> Scion tC (16-11); xB (15-08) >> Toyota Corolla (18-09); Matrix (14-09); RAV4 (18-06)
- Magnetic size and properties compare or exceed OEM
- Meets or exceeds OE design and performance
- Motor RPM equivalent to or exceeds OEM motor
- Windings meet or exceed OEM specifications
Application Summary: Pontiac Vibe (10-09) >> Scion tC (16-11); xB (15-08) >> Toyota Corolla (18-09); Matrix (14-09); RAV4 (18-06)
Vehicle Fitment: Make\Model Year(s)
Pontiac
- Vibe 2009-2010
Scion
- tC 2011-2016
- xB 2008-2015
Toyota
- Corolla 2009-2016
- Corolla - Engine: L4, 1.8L, 1798cc, 110ci, ELECTRIC/GAS 2017-2018
- Corolla - Engine: L4, 1.8L, 1798cc, 110ci, GAS 2017-2018
- Matrix 2009-2014
- RAV4 2006-2018
Product Specifications
- ROTATIONCCW
- FLANGED ENDYes
- CONNECTOR QTY1
- VENTEDVented
- WHEEL HEIGHT INCHES3.4375
- CONNECTOR GENDERFemale
- TERMINAL TYPE2 Lead Wires w/ Connector
- DESCRIPTIONBlower Motor Assy /Flanged
- MOUNT TYPEOE Mount
- SHAFT DIAMETER0.3125
- NEW OR REMANNew
- WHEEL DIA. INCHES6.250
- STYLEFlanged
- MOTOR LENGTH3.5625
- MATERIALPlastic
- TYPEBlower Motors
- O.E. REPLACEMENTYes
- SHAFT LENGTH1.500
- NUMBER OF TERMINALS2
- MOTOR DIAMETER3.000
- CAGE WHEEL INCLUDEDw/ Wheel
- VOLTAGE12
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75759
Item #: B2473067
Not Yet Rated
Usually ships in 2 to 5 days
$55.95

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75840
$64.95
- Product Information
- Customer Review
- Product Q&A