
Product Information
Customer Review
Product Q&A
Flanged Vented CCW Blower Motor w/ Wheel
Application Summary: Chrysler 300 Series (18-08); Town & Country (16-08) >> Dodge Caravan / Grand Caravan (18-08); Challenger (18-08); Charger (18-08); Magnum (08) >> Ram C/V (15-12) >> VW Routan (14-09)
- Engineered for extended durability
- Meets or exceeds OE design and performance
- Motor RPM equivalent to or exceeds OEM motor
- Windings meet or exceed OEM specifications
Application Summary: Chrysler 300 Series (18-08); Town & Country (16-08) >> Dodge Caravan / Grand Caravan (18-08); Challenger (18-08); Charger (18-08); Magnum (08) >> Ram C/V (15-12) >> VW Routan (14-09)
Vehicle Fitment: Make\Model Year(s)
Chrysler
- 300 2008-2017
- 300 - Engine: V6, 3.6L, 3604cc, 220ci, ELECTRIC/GAS 2018-2018
- 300 - Engine: V6, 3.6L, 3604cc, 220ci, FLEX 2018-2018
- 300 - Engine: V6, 3.6L, 3604cc, 220ci, GAS 2018-2018
- 300 - Engine: V8, 5.7L, 345ci, BI-FUEL 2018-2018
- 300 - Engine: V8, 5.7L, 345ci, CNG 2018-2018
- 300 - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS 2018-2018
- 300 - Engine: V8, 5.7L, 345ci, FLEX 2018-2018
- 300 - Engine: V8, 5.7L, 345ci, GAS 2018-2018
- Town & Country 2008-2016
Dodge
- Challenger 2008-2018
- Charger 2008-2018
- Grand Caravan 2008-2018
- Magnum 2008-2008
Ram
- C/V 2012-2015
Volkswagen
- Routan 2009-2014
Product Specifications
- ROTATIONCCW
- FLANGED ENDYes
- CONNECTOR QTY1
- VENTEDVented
- WHEEL HEIGHT INCHES3.000
- CONNECTOR GENDERFemale
- TERMINAL TYPE2 Lead Wires w/ Connector
- DESCRIPTIONBlower Motor Assy /Flanged
- MOUNT TYPEOE Mount
- SHAFT DIAMETER0.3125
- NEW OR REMANNew
- WHEEL DIA. INCHES6.250
- STYLEFlanged
- MATERIALPlastic
- MOTOR LENGTH3.5625
- TYPEBlower Motors
- O.E. REPLACEMENTYes
- SHAFT LENGTH1.0625
- NUMBER OF TERMINALS2
- MOTOR DIAMETER3.000
- CAGE WHEEL INCLUDEDw/ Wheel
- VOLTAGE12
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75759
Item #: B2473067
Not Yet Rated
Usually ships in 2 to 5 days
$55.95

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75842
$60.95
- Product Information
- Customer Review
- Product Q&A