Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76918

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76918

Item #: WBB2454368

Not Yet Rated

Price: $146.95

Save $7.35 with 5% off when you use your Global Industrial Credit Card.

Flanged Vented CCW Blower Motor w/ Wheel
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Engineered for extended durability
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor

Application Summary: Acura RSX (06-02) >> Honda Civic (05-02)

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • RSX   2002-2006
Honda+ Expand List– Hide List
  • Civic - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2002-2005
  • Civic - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2002-2005
  • Civic - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2002-2005
  • Civic - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2002-2005

Product Specifications

  • CONNECTOR QTY1
  • TERMINAL TYPE2 Lead Wires w/ Connector
  • DESCRIPTIONBlower Motor Assy /Flanged
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • STYLEFlanged
  • TYPEBlower Motors
  • SHAFT LENGTH1.500
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/ Wheel
  • ROTATIONCCW
  • FLANGED ENDYes
  • VENTEDVented
  • WHEEL HEIGHT INCHES2.750
  • CONNECTOR GENDERFemale
  • MOUNT TYPEOE Mount
  • WHEEL DIA. INCHES6.250
  • MATERIALPlastic
  • MOTOR LENGTH3.000
  • SHAFT LENGTH MM38.000
  • MOTOR DIA. MM76.000
  • O.E. REPLACEMENTYes
  • NUMBER OF TERMINALS2
  • MOTOR LENGTH MM76.000
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 35291

Item #: B2472912

Not Yet Rated

Usually ships in 2 to 5 days

$127.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76918

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76918

Item #: WBB2454368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant