Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76951

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76951

Item #: WBB2454269

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CCW Blower Motor w/ Wheel
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Engineered for extended durability
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor

Application Summary: Suzuki Grand Vitara (08-06)

Vehicle Fitment: Make\Model   Year(s)
Suzuki+ Expand List– Hide List
  • Grand Vitara   2006-2008

Product Specifications

  • CONNECTOR QTY1
  • TERMINAL TYPE2 Lead Wires w/ Connector
  • DESCRIPTIONBlower Motor Assy /Flanged
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • STYLEFlanged
  • TYPEBlower Motors
  • SHAFT LENGTH2.000
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/ Wheel
  • ROTATIONCCW
  • FLANGED ENDYes
  • VENTEDVented
  • WHEEL HEIGHT INCHES2.500
  • CONNECTOR GENDERFemale
  • MOUNT TYPEOE Mount
  • WHEEL DIA. INCHES5.625
  • MOTOR LENGTH3.625
  • MATERIALPlastic
  • SHAFT LENGTH MM50.800
  • MOTOR DIA. MM76.200
  • O.E. REPLACEMENTYes
  • NUMBER OF TERMINALS2
  • MOTOR LENGTH MM92.075
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75838

Item #: B2473009

Not Yet Rated

Usually ships in 2 to 5 days

$93.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76951

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76951

Item #: WBB2454269

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant