Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76964

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76964

Item #: WBB2453733

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CCW Blower Motor w/ Wheel
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Engineered for extended durability
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor

Application Summary: Acura ILX (18-14); RDX (18-14) >> Honda Accord (17-13); Civic (15-12); CR-V (16-12) >> Infiniti M35 (13-12); M37 (13-11); M56 (13-11); Q70 (18-14); Q70L (17-15)

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • ILX   2014-2018
  • RDX   2014-2018
Honda+ Expand List– Hide List
  • Accord   2013-2017
  • CR-V   2012-2016
  • Civic   2014-2015
  • Civic - Engine: L4, 1.8L, 1799cc, CNG   2012-2013
  • Civic - Engine: L4, 1.8L, 1799cc, GAS   2012-2013
  • Civic - Engine: L4, 2.4L, 2354cc, 144ci, GAS   2012-2013
Infiniti+ Expand List– Hide List
  • M35h - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2012-2013
  • M35h - Engine: V6, 3.5L, 3498cc, GAS   2012-2013
  • M37   2011-2013
  • M56   2011-2013
  • Q70   2014-2018
  • Q70L   2015-2018

Product Specifications

  • CONNECTOR QTY1
  • TERMINAL TYPE2 Lead Wires w/ Connector
  • DESCRIPTIONBlower Motor Assy /Flanged
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • STYLEFlanged
  • TYPEBlower Motors
  • SHAFT LENGTH1.500
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/ Wheel
  • ROTATIONCCW
  • FLANGED ENDYes
  • VENTEDVented
  • WHEEL HEIGHT INCHES2.750
  • CONNECTOR GENDERFemale
  • MOUNT TYPEOE Mount
  • WHEEL DIA. INCHES6.250
  • MOTOR LENGTH2.5625
  • MATERIALPlastic
  • SHAFT LENGTH MM38.000
  • MOTOR DIA. MM76.000
  • O.E. REPLACEMENTYes
  • NUMBER OF TERMINALS2
  • MOTOR LENGTH MM65.000
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 75759

Item #: B2473067

Not Yet Rated

Usually ships in 2 to 5 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76964

Flanged Vented CCW Blower Motor w/ Wheel - Four Seasons 76964

Item #: WBB2453733

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant