Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Flanged Vented CCW Blower Motor w/o Wheel - Four Seasons 35463

Flanged Vented CCW Blower Motor w/o Wheel - Four Seasons 35463

Item #: WBB2453608

Not Yet Rated

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Flanged Vented CCW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Nissan Stanza (86-82)

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • Stanza   1982-1985
  • Stanza - Engine: L4, 2.0L, 1974cc, GAS   1986-1986

Product Specifications

  • ROTATIONCCW
  • FLANGED ENDYes
  • CONNECTOR QTYNone
  • VENTEDVented
  • SHAFT TYPERound
  • CONNECTOR GENDERNone
  • TERMINAL TYPE2 Lead Wires
  • SHAFT SHAPERound
  • DESCRIPTIONBlower Motor /Flanged
  • MOUNT TYPEOE Mount
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • WHEEL DIA. INCHESYes
  • STYLEFlanged
  • MATERIALMetal
  • MOTOR LENGTH4.5625
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • SHAFT LENGTH1.500
  • NUMBER OF TERMINALSConnector Not Included
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/o Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CCW Blower Motor w/o Wheel - Four Seasons 35399

Item #: B2454048

Not Yet Rated

Usually ships in 2 to 5 days

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CCW Blower Motor w/o Wheel - Four Seasons 35463

Flanged Vented CCW Blower Motor w/o Wheel - Four Seasons 35463

Item #: WBB2453608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant