
Product Information
Customer Review
Product Q&A
Flanged Vented CCW Blower Motor w/o Wheel
Application Summary: Ford Country Squire (68-65); LTD (68-67); Mustang (73-67) >> Mercury Cougar (73-67); Marquis (68-67)
- Magnetic size and properties compare or exceed OEM
- Meets or exceeds OE design and performance
- Motor RPM equivalent to or exceeds OEM motor
- Windings meet or exceed OEM specifications
Application Summary: Ford Country Squire (68-65); LTD (68-67); Mustang (73-67) >> Mercury Cougar (73-67); Marquis (68-67)
Vehicle Fitment: Make\Model Year(s)
Ford
- Country Squire 1965-1968
- LTD 1965-1968
- Mustang 1967-1973
Mercury
- Cougar 1967-1973
- Marquis - Engine: V8, 6.4L, 390ci, GAS 1968-1968
- Marquis - Engine: V8, 6.4L, 6391cc, 390ci, GAS 1967-1968
- Marquis - Engine: V8, 6.7L, 6720cc, 410ci, GAS 1967-1967
- Marquis - Engine: V8, 7.0L, 428ci, GAS 1968-1968
- Marquis - Engine: V8, 7.0L, 6997cc, 427ci, GAS 1967-1967
- Marquis - Engine: V8, 7.0L, 7014cc, 428ci, GAS 1967-1968
Product Specifications
- ROTATIONCCW
- FLANGED ENDYes
- CONNECTOR QTYNone
- VENTEDVented
- SHAFT TYPED-Shaped
- CONNECTOR GENDERNone
- TERMINAL TYPE2 Lead Wires
- SHAFT SHAPED-Shaped
- DESCRIPTIONBlower Motor /Flanged
- MOUNT TYPEOE Mount
- SHAFT DIAMETER0.3125
- NEW OR REMANNew
- WHEEL DIA. INCHESYes
- STYLEFlanged
- MOTOR LENGTH4.500
- MATERIALMetal
- TYPEBlower Motors
- O.E. REPLACEMENTYes
- SHAFT LENGTH1.3125
- NUMBER OF TERMINALSConnector Not Included
- MOTOR DIAMETER3.000
- CAGE WHEEL INCLUDEDw/o Wheel
- VOLTAGE12
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Flanged Vented CCW Blower Motor w/o Wheel - Four Seasons 35399
Item #: B2454048
Not Yet Rated
Usually ships in 2 to 5 days
$59.95

Flanged Vented CCW Blower Motor w/o Wheel - Four Seasons 35562
$54.95
- Product Information
- Customer Review
- Product Q&A