Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75076

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75076

Item #: WBB2454064

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CW Blower Motor w/ Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Land Rover Discovery (18-15); Range Rover (18-13) >> Lexus GX460 (18-13); LX570 (18-08) >> Toyota Highlander (18-08); Land Cruiser (18-08); Sequoia (18-08); Sienna (18-11)

Vehicle Fitment: Make\Model   Year(s)
Land Rover+ Expand List– Hide List
  • Discovery   2015-2018
  • Range Rover   2013-2018
  • Range Rover Sport   2014-2018
  • Range Rover Velar   2018-2018
Lexus+ Expand List– Hide List
  • GX460   2013-2018
  • LX570   2008-2011, 2013-2018
Toyota+ Expand List– Hide List
  • Highlander   2008-2018
  • Land Cruiser   2008-2011, 2013-2018
  • Sequoia   2008-2018
  • Sienna   2011-2018

Product Specifications

  • ROTATIONCW
  • FLANGED ENDYes
  • CONNECTOR QTY1
  • VENTEDVented
  • WHEEL HEIGHT INCHES2.500
  • CONNECTOR GENDERMale
  • TERMINAL TYPE2 Lead Wires w/ Connector
  • DESCRIPTIONBlower Motor Assy /Flanged
  • MOUNT TYPEOE Mount
  • NEW OR REMANNew
  • WHEEL DIA. INCHES5.625
  • STYLEFlanged
  • MOTOR LENGTH2.5625
  • MATERIALPlastic
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • SHAFT LENGTH1.8125
  • NUMBER OF TERMINALS1
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/ Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 76942

Item #: B2473187

Not Yet Rated

Usually ships in 2 to 5 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75076

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75076

Item #: WBB2454064

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant