Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75089

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75089

Item #: WBB2453264

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CW Blower Motor w/ Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Jeep Cherokee (96-86); Comanche (92-86); Wagoneer (90-84)

Vehicle Fitment: Make\Model   Year(s)
Jeep+ Expand List– Hide List
  • Cherokee   1986-1996
  • Comanche   1986-1992
  • Wagoneer   1984-1990

Product Specifications

  • ROTATIONCW
  • FLANGED ENDYes
  • CONNECTOR QTY1
  • VENTEDVented
  • CONNECTOR GENDERFemale
  • TERMINAL TYPE2 Spade Connector
  • DESCRIPTIONBlower Motor Assy /Flanged
  • MOUNT TYPEOE Mount
  • NEW OR REMANNew
  • WHEEL DIA. INCHES6.000
  • STYLEFlanged
  • MATERIALPlastic
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • NUMBER OF TERMINALS2
  • MOTOR DIAMETERIn Housing
  • CAGE WHEEL INCLUDEDw/ Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 76942

Item #: B2473187

Not Yet Rated

Usually ships in 2 to 5 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75089

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75089

Item #: WBB2453264

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant