Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75108

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75108

Item #: WBB2453639

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CW Blower Motor w/ Wheel

Application Summary: Chrysler Imperial (93-91); Lebaron (95-91); New Yorker (93-91) >> Dodge Dakota (00-91); Daytona (93-91); Durango (00-98); Dynasty (93-91); Shadow (94-91); Spirit (95-91) >> Plymouth Acclaim (95-91); Sundance (94-91)

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Daytona   1991-1993
  • Imperial   1991-1993
  • LeBaron   1991-1995
  • New Yorker   1991-1993
Dodge+ Expand List– Hide List
  • Dakota   1991-2000
  • Daytona   1991-1993
  • Durango   1998-2000
  • Dynasty   1991-1993
  • Shadow   1991-1994
  • Spirit   1991-1995
Plymouth+ Expand List– Hide List
  • Acclaim   1991-1995
  • Sundance   1991-1994

Product Specifications

  • ROTATIONCW
  • FLANGED ENDYes
  • CONNECTOR QTY1
  • VENTEDVented
  • CONNECTOR GENDERFemale
  • TERMINAL TYPE2 Lead Wires w/ Connector
  • DESCRIPTIONBlower Motor Assy /Flanged
  • MOUNT TYPEOE Mount
  • NEW OR REMANNew
  • WHEEL DIA. INCHES5.875
  • STYLEFlanged
  • MATERIALMetal
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • NUMBER OF TERMINALS2
  • MOTOR DIAMETERIn Housing
  • CAGE WHEEL INCLUDEDw/ Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 76942

Item #: B2473187

Not Yet Rated

Usually ships in 2 to 5 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75108

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75108

Item #: WBB2453639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant