
Product Information
Customer Review
Product Q&A
Flanged Vented CW Blower Motor w/ Wheel
Application Summary: Ford Escape (12-08); F Series Fullsize Pickup (10-08); F Series Medium Duty Pickup (10-08) >> Mazda Tribute (11-08) >> Mercury Mariner (11-08)
- Magnetic size and properties compare or exceed OEM
- Meets or exceeds OE design and performance
- Motor RPM equivalent to or exceeds OEM motor
- Windings meet or exceed OEM specifications
Application Summary: Ford Escape (12-08); F Series Fullsize Pickup (10-08); F Series Medium Duty Pickup (10-08) >> Mazda Tribute (11-08) >> Mercury Mariner (11-08)
Vehicle Fitment: Make\Model Year(s)
Ford
- Escape 2008-2012
- F-250 Super Duty 2008-2010
- F-350 2008-2009
- F-350 Super Duty 2008-2010
Mazda
- Tribute 2008-2011
Mercury
- Mariner 2008-2011
Product Specifications
- ROTATIONCW
- FLANGED ENDYes
- CONNECTOR QTY1
- VENTEDVented
- WHEEL HEIGHT INCHES3.000
- CONNECTOR GENDERFemale
- TERMINAL TYPE2 Lead Wires w/ Connector
- DESCRIPTIONBlower Motor Assy /Flanged
- MOUNT TYPEOE Mount
- SHAFT DIAMETER0.3125
- NEW OR REMANNew
- WHEEL DIA. INCHES5.750
- STYLEFlanged
- MOTOR LENGTH3.625
- MATERIALPlastic
- TYPEBlower Motors
- O.E. REPLACEMENTYes
- SHAFT LENGTH1.625
- NUMBER OF TERMINALS2
- MOTOR DIAMETER3.000
- CAGE WHEEL INCLUDEDw/ Wheel
- VOLTAGE12
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 76942
Item #: B2473187
Not Yet Rated
Usually ships in 2 to 5 days
$62.95

Flanged Vented CW Blower Motor w/ Wheel - Four Seasons 75854
$54.95
- Product Information
- Customer Review
- Product Q&A