Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Flanged Vented CW Blower Motor w/o Wheel - Four Seasons 35517

Flanged Vented CW Blower Motor w/o Wheel - Four Seasons 35517

Item #: WBB2453475

Not Yet Rated

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Flanged Vented CW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Mazda 808 (77-73); GLC (80-77); Pickup (80-79)

Vehicle Fitment: Make\Model   Year(s)
Mazda+ Expand List– Hide List
  • 808   1973-1977
  • B2000   1979-1980
  • GLC   1977-1980

Product Specifications

  • ROTATIONCW
  • FLANGED ENDYes
  • CONNECTOR QTY1
  • VENTEDVented
  • SHAFT TYPERound
  • CONNECTOR GENDERFemale
  • TERMINAL TYPE2 Lead Wires w/ Connector
  • SHAFT SHAPERound
  • DESCRIPTIONBlower Motor /Flanged
  • MOUNT TYPEOE Mount
  • SHAFT DIAMETER0.268
  • NEW OR REMANNew
  • WHEEL DIA. INCHESYes
  • STYLEFlanged
  • MOTOR LENGTH3.3125
  • MATERIALMetal
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • SHAFT LENGTH1.750
  • NUMBER OF TERMINALS2
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/o Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CW Blower Motor w/o Wheel - Four Seasons 35563

Item #: B2453974

Not Yet Rated

Usually ships in 2 to 5 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CW Blower Motor w/o Wheel - Four Seasons 35517

Flanged Vented CW Blower Motor w/o Wheel - Four Seasons 35517

Item #: WBB2453475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant