Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35367

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35367

Item #: WBB2453363

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CW/CCW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Chevy Metro (01-98); Tracker (98-95) >> Ford Aspire (97-94) >> Geo Metro (97-95) >> Hyundai Accent (99-95); Elantra (98-92); Excel (94-90); Scoupe (95-91); Sonata (98-89); Tiburon (98-97) >> Kia Sephia (97-94) >> Mitsubishi Precis (94-90) >

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Metro   1998-2001
  • Tracker   1998-1998
Ford+ Expand List– Hide List
  • Aspire   1994-1997
Geo+ Expand List– Hide List
  • Metro   1995-1997
  • Tracker   1995-1997
Hyundai+ Expand List– Hide List
  • Accent   1995-1999
  • Elantra   1992-1998
  • Excel   1990-1994
  • Scoupe   1991-1995
  • Sonata   1989-1998
  • Tiburon   1997-1998
Kia+ Expand List– Hide List
  • Sephia   1994-1997
Mitsubishi+ Expand List– Hide List
  • Precis   1990-1994
Suzuki+ Expand List– Hide List
  • Sidekick   1995-1998
  • Swift   1995-2001

Product Specifications

  • ROTATIONCW/CCW
  • FLANGED ENDYes
  • CONNECTOR QTY1
  • VENTEDVented
  • SHAFT TYPED-Shaped
  • CONNECTOR GENDERMale
  • TERMINAL TYPE2 Lead Wires w/ Connector
  • SHAFT SHAPED-Shaped
  • DESCRIPTIONBlower Motor /Flanged
  • MOUNT TYPEOE Mount
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • WHEEL DIA. INCHESYes
  • STYLEFlanged
  • MOTOR LENGTH3.875
  • MATERIALMetal
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • SHAFT LENGTH1.3125
  • NUMBER OF TERMINALS2
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/o Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35596

Item #: B2453746

Not Yet Rated

Usually ships in 2 to 5 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35367

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35367

Item #: WBB2453363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant