Out of Stock

Product Information
Customer Review
Product Q&A
Flanged Vented CW/CCW Blower Motor w/o Wheel
Application Summary: Dodge Colt (89-87) >> Mitsubishi Mirage (89-85) >> Plymouth Colt (88-87)
- Magnetic size and properties compare or exceed OEM
- Meets or exceeds OE design and performance
- Motor RPM equivalent to or exceeds OEM motor
- Windings meet or exceed OEM specifications
Application Summary: Dodge Colt (89-87) >> Mitsubishi Mirage (89-85) >> Plymouth Colt (88-87)
Vehicle Fitment: Make\Model Year(s)
Dodge
- Colt 1987-1989
Mitsubishi
- Mirage 1985-1989
Plymouth
- Colt 1987-1988
Product Specifications
- ROTATIONCW/CCW
- FLANGED ENDYes
- CONNECTOR QTYNone
- VENTEDVented
- SHAFT TYPERound
- CONNECTOR GENDERNone
- TERMINAL TYPE2 Lead Wires
- SHAFT SHAPERound
- DESCRIPTIONBlower Motor /Flanged
- MOUNT TYPEOE Mount
- SHAFT DIAMETER0.268
- NEW OR REMANNew
- WHEEL DIA. INCHESYes
- STYLEFlanged
- MOTOR LENGTH3.875
- MATERIALMetal
- TYPEBlower Motors
- O.E. REPLACEMENTYes
- SHAFT LENGTH2.0625
- NUMBER OF TERMINALSConnector Not Included
- MOTOR DIAMETER3.000
- CAGE WHEEL INCLUDEDw/o Wheel
- VOLTAGE12
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35596
Item #: B2453746
Not Yet Rated
Usually ships in 2 to 5 days
$47.95

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35469
$41.95
- Product Information
- Customer Review
- Product Q&A