Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35526

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35526

Item #: WBB2453297

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CW/CCW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Chrysler Cordoba (83-75); E Class (84-83); Fifth Avenue (85); Imperial (83-81); Laser (85-84); Lebaron (85-77); New Yorker (85-79); Newport (81-79); Town & Country (85-84) >> Dodge 400 (83-82); 600 (85-83); Aries (85-81); Aspen (80-76); Car

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Cordoba   1975-1983
  • Daytona   1984-1985
  • E Class   1983-1984
  • Fifth Avenue   1985-1985
  • Imperial   1981-1983
  • Laser   1984-1985
  • LeBaron   1977-1985
  • New Yorker   1979-1985
  • Newport   1979-1981
  • Town & Country   1984-1985
Dodge+ Expand List– Hide List
  • 400   1982-1983
  • 600   1983-1985
  • Aries   1981-1985
  • Aspen   1976-1980
  • Caravan   1984-1985
  • Charger   1966-1978, 1983-1987
  • Coronet   1975-1976
  • Daytona   1984-1985
  • Diplomat   1977-1986
  • Lancer   1985-1985
  • Magnum   1978-1979
  • Mini Ram   1985-1985
  • Mirada   1980-1983
  • Monaco   1977-1978
  • Omni   1978-1986
  • Rampage   1982-1984
  • St. Regis   1979-1981
Plymouth+ Expand List– Hide List
  • Caravelle   1981-1985
  • Fury   1977-1978
  • Gran Fury   1980-1986
  • Horizon   1978-1985
  • Reliant   1981-1985
  • TC3   1980-1982
  • Turismo   1983-1985
  • Turismo 2.2   1983-1985
  • Volare   1976-1980
  • Voyager   1984-1985

Product Specifications

  • ROTATIONCW/CCW
  • FLANGED ENDYes
  • CONNECTOR QTYNone
  • VENTEDVented
  • SHAFT TYPED-Shaped
  • CONNECTOR GENDERNone
  • TERMINAL TYPE2 Lead Wires
  • SHAFT SHAPED-Shaped
  • DESCRIPTIONBlower Motor /Flanged
  • MOUNT TYPEOE Mount
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • WHEEL DIA. INCHESYes
  • STYLEFlanged
  • MOTOR LENGTH4.125
  • MATERIALMetal
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • SHAFT LENGTH1.1875
  • NUMBER OF TERMINALSConnector Not Included
  • MOTOR DIAMETER3.250
  • CAGE WHEEL INCLUDEDw/o Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35596

Item #: B2453746

Not Yet Rated

Usually ships in 2 to 5 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35526

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35526

Item #: WBB2453297

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant