Take 15% off your entire order!

Offer applied at checkout

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35596

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35596

Item #: WBB2453746

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Flanged Vented CW/CCW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Ford E Series Fullsize Van (91-88)

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • E-150 Econoline   1989-1991
  • E-150 Econoline Club Wagon   1989-1991
  • E-250 Econoline   1989-1991
  • E-250 Econoline Club Wagon   1989-1991
  • E-350 Econoline   1989-1991
  • E-350 Econoline Club Wagon   1989-1991

Product Specifications

  • ROTATIONCW/CCW
  • FLANGED ENDYes
  • CONNECTOR QTYNone
  • VENTEDVented
  • SHAFT TYPED-Shaped
  • CONNECTOR GENDERNone
  • TERMINAL TYPE2 Lead Wires
  • SHAFT SHAPED-Shaped
  • DESCRIPTIONBlower Motor /Flanged
  • MOUNT TYPEOE Mount
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • WHEEL DIA. INCHESYes
  • STYLEFlanged
  • MOTOR LENGTH4.4375
  • MATERIALMetal
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • SHAFT LENGTH1.3125
  • NUMBER OF TERMINALSConnector Not Included
  • MOTOR DIAMETER3.250
  • CAGE WHEEL INCLUDEDw/o Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35262

Item #: B2454137

Not Yet Rated

Usually ships in 2 to 5 days

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35596

Flanged Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35596

Item #: WBB2453746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant