Take 15% off your entire order!

Offer applied at checkout

Resistor Block - Four Seasons 20396

Resistor Block - Four Seasons 20396

Item #: WBB2455321

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Resistor Block

Application Summary: Dodge Dakota (12-05) >> Mitsubishi Raider (09-06)

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Dakota   2005-2012
Mitsubishi+ Expand List– Hide List
  • Raider   2006-2009
Ram+ Expand List– Hide List
  • Dakota   2011-2011

Product Specifications

  • TYPESwitches
  • SPEEDFixed # 3
  • CONNECTOR GENDERFemale
  • DESCRIPTIONResistor Block
  • NUMBER OF TERMINALS5
  • CONNECTOR SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Resistor Block - Four Seasons 20103

Item #: B2469262

Not Yet Rated

Usually ships in 2 to 5 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Resistor Block - Four Seasons 20396

Resistor Block - Four Seasons 20396

Item #: WBB2455321

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant