Out of Stock

Product Information
Customer Review
Product Q&A
Single Shaft Closed CW Blower Motor w/o Wheel
Application Summary: Chrysler Town & Country (95-88); Voyager / Grand Voyager (95) >> Dodge Caravan / Grand Caravan (95-88); Van - Mini (88-87) >> Plymouth Voyager / Grand Voyager (95-88)
- Magnetic size and properties compare or exceed OEM
- Meets or exceeds OE design and performance
- Motor RPM equivalent to or exceeds OEM motor
- Windings meet or exceed OEM specifications
Application Summary: Chrysler Town & Country (95-88); Voyager / Grand Voyager (95) >> Dodge Caravan / Grand Caravan (95-88); Van - Mini (88-87) >> Plymouth Voyager / Grand Voyager (95-88)
Vehicle Fitment: Make\Model Year(s)
Chrysler
- Grand Voyager 1995-1995
- Town & Country 1988, 1990-1995
- Voyager 1995-1995
Dodge
- Caravan 1988-1995
- Grand Caravan 1988-1995
- Mini Ram 1987-1987
- Mini Ram - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1988-1988
- Mini Ram - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1988-1988
- Mini Ram - Engine: V6, 3.0L, 2972cc, 181ci, GAS 1988-1988
Plymouth
- Grand Voyager 1988-1995
- Voyager 1988-1995
Product Specifications
- ROTATIONCW
- FLANGED ENDNo
- CONNECTOR QTYNone
- STUD DISTANCE2.3125
- VENTEDNon Vented
- SHAFT TYPED-Shaped
- CONNECTOR GENDERNone
- TERMINAL TYPE2 Lead Wires
- SHAFT SHAPED-Shaped
- DESCRIPTIONBlower Motor /Single Shaft
- MOUNT TYPEOE Mount
- SHAFT DIAMETER0.3125
- NEW OR REMANNew
- WHEEL DIA. INCHESYes
- STYLESingle Shaft
- MOTOR LENGTH3.750
- MATERIALMetal
- TYPEBlower Motors
- O.E. REPLACEMENTYes
- SHAFT LENGTH3.250
- NUMBER OF TERMINALSConnector Not Included
- MOTOR DIAMETER3.000
- CAGE WHEEL INCLUDEDw/o Wheel
- VOLTAGE12
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Single Shaft Closed CW Blower Motor w/o Wheel - Four Seasons 35620
Item #: B2459477
Not Yet Rated
Usually ships in 2 to 5 days
$78.95

Single Shaft Closed CW Blower Motor w/o Wheel - Four Seasons 35591
$61.95
- Product Information
- Customer Review
- Product Q&A