
Product Information
Customer Review
Product Q&A
Single Shaft Closed CW/CCW Blower Motor w/o Wheel
Application Summary: AMC Concord (79) >> Chevy Bel Air (66); Biscayne (66); Caprice (66); Fullsize Pickup (66-65); Impala (66-64); Suburban / Blazer / Tahoe (66-65) >> Chrysler 300 Series (71-65); Cordoba (79-78); Imperial (73-65); Lebaron (81-77); New Yorker (
- Magnetic size and properties compare or exceed OEM
- Meets or exceeds OE design and performance
- Motor RPM equivalent to or exceeds OEM motor
- Windings meet or exceed OEM specifications
Application Summary: AMC Concord (79) >> Chevy Bel Air (66); Biscayne (66); Caprice (66); Fullsize Pickup (66-65); Impala (66-64); Suburban / Blazer / Tahoe (66-65) >> Chrysler 300 Series (71-65); Cordoba (79-78); Imperial (73-65); Lebaron (81-77); New Yorker (
Vehicle Fitment: Make\Model Year(s)
American Motors
- Concord 1979-1979
Chevrolet
- Bel Air 1966-1966
- Biscayne 1966-1966
- C10 Panel 1965-1966
- C10 Pickup 1965-1966
- C20 Pickup 1965-1966
- C30 Panel 1965-1966
- C30 Pickup 1965-1966
- Caprice 1966-1966
- Impala 1964-1966
- K10 Pickup 1965-1966
- K20 Pickup 1965-1966
- Suburban 1965-1966
Chrysler
- 300 1965-1971
- Cordoba 1978-1979
- Imperial 1965-1966, 1968-1973
- LeBaron 1977-1981
- New Yorker 1968-1973, 1979-1979
- Newport 1968-1973, 1979-1979
Dodge
- Aspen 1976-1980
- Challenger 1972-1974
- Charger 1977-1978
- Dart 1968-1969, 1973-1974
- Diplomat 1978-1980
- Magnum 1978-1979
- Mirada 1980-1983
- Monaco 1965-1966, 1977-1978
- Polara 1965-1966
- St. Regis 1979-1979
Ford
- Country Squire 1965-1974
- F-100 1965-1972
- F-250 1965-1972
- F-350 1965-1972
- Fairlane 1966-1970
- Falcon 1966-1970
- LTD 1965-1978
- Mustang 1967-1968
- Thunderbird 1965-1965
- Torino 1968-1970
GMC
- 1000 1966-1966
- 1000 Series 1965-1965
- 1500 1966-1966
- 1500 Series 1965-1965
- 2500 1966-1966
- 2500 Series 1965-1965
- K1000 1966-1966
- K1000 Pickup 1966-1966
- K15/K1500 Pickup 1966-1966
- K25/K2500 Pickup 1966-1966
- PB1000 Series 1965-1965
- PB1500 Series 1965-1965
- PB2500 Series 1965-1965
- Suburban 1965-1966
International
- Scout 1961-1968
Jeep
- CJ3 1966-1966
- CJ5 1966-1975, 1980-1983
- CJ5A 1966-1968
- CJ6 1966-1975
- CJ6A 1966-1968
- CJ7 1980-1986
- Cherokee 1974-1985
- Grand Wagoneer 1984-1985
- Grand Wagoneer - Engine: L6, 4.2L, 258ci, GAS 1986-1986
- Grand Wagoneer - Engine: V8, 5.9L, 360ci, GAS 1986-1986
Mercury
- Comet 1966-1969
- Cougar 1967-1968
- Marquis 1972-1978
- Marquis - Engine: V8, 6.4L, 390ci, GAS 1968-1968
- Marquis - Engine: V8, 6.4L, 6391cc, 390ci, GAS 1968-1968
- Marquis - Engine: V8, 7.0L, 428ci, GAS 1968-1968
- Marquis - Engine: V8, 7.0L, 7014cc, 428ci, GAS 1968-1968
- Montego 1969-1970
Plymouth
- Barracuda 1965-1969, 1972-1974
- Cuda 1972-1974
- Fury 1965-1966, 1978-1978
- Fury II 1965-1966
- Fury III 1965-1966
- Gran Fury 1980-1980
- Horizon 1978-1978
- Valiant 1968-1969, 1973-1974
- Volare 1976-1980
Product Specifications
- ROTATIONCW/CCW
- FLANGED ENDNo
- CONNECTOR QTYNone
- STUD DISTANCE2.3125
- VENTEDNon Vented
- SHAFT TYPED-Shaped
- CONNECTOR GENDERNone
- TERMINAL TYPE2 Lead Wires
- SHAFT SHAPED-Shaped
- DESCRIPTIONBlower Motor /Single Shaft
- MOUNT TYPEOE Mount
- SHAFT DIAMETER0.3125
- NEW OR REMANNew
- WHEEL DIA. INCHESYes
- STYLESingle Shaft
- MOTOR LENGTH4.1875
- MATERIALMetal
- TYPEBlower Motors
- O.E. REPLACEMENTYes
- SHAFT LENGTH1.500
- NUMBER OF TERMINALSConnector Not Included
- MOTOR DIAMETER3.000
- CAGE WHEEL INCLUDEDw/o Wheel
- VOLTAGE12
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Single Shaft Closed CW/CCW Blower Motor w/o Wheel - Four Seasons 35482
Item #: B2458371
Not Yet Rated
Usually ships in 2 to 5 days
$45.95

Single Shaft Closed CW/CCW Blower Motor w/o Wheel - Four Seasons 35504
$43.95
- Product Information
- Customer Review
- Product Q&A