Take 15% off your entire order!

Offer applied at checkout

Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 35076

Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 35076

Item #: WBB2453398

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Single Shaft Vented CCW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Infiniti QX56 (10-04) >> Nissan Armada (14-05); Frontier (15-05); Pathfinder (12-05); Titan (14-04); Xterra (14-05)

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • QX56   2004-2010
Nissan+ Expand List– Hide List
  • Armada   2005-2014
  • Frontier   2005-2015
  • Pathfinder   2005-2012
  • Titan   2004-2014
  • Xterra   2005-2014

Product Specifications

  • ROTATIONCCW
  • FLANGED ENDNo
  • CONNECTOR QTY1
  • PRINTED FOOT NOTEUpgraded Replacement May Appear Different Than Original
  • VENTEDVented
  • SHAFT TYPED-Shaped
  • CONNECTOR GENDERFemale
  • TERMINAL TYPE2 Lead Wires w/ connector
  • SHAFT SHAPED-Shaped
  • DESCRIPTIONBlower Motor /Single Shaft
  • MOUNT TYPEOE Mount
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • WHEEL DIA. INCHESYes
  • STYLESingle Shaft
  • MOTOR LENGTH3.8125
  • MATERIALMetal
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • SHAFT LENGTH1.500
  • NUMBER OF TERMINALS2
  • MOTOR DIAMETER3.250
  • CAGE WHEEL INCLUDEDw/o Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 75787

Item #: B2454043

Not Yet Rated

Usually ships in 2 to 5 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 35076

Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 35076

Item #: WBB2453398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant