Take 15% off your entire order!

Offer applied at checkout

Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 35127

Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 35127

Item #: WBB2454203

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $114.95

Save $5.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Single Shaft Vented CCW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Infiniti G20 (02-99); QX4 (03-01) >> Nissan Pathfinder (04-01) >> Subaru Legacy (99); Legacy Outback (99)

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • G20   1999-2002
  • QX4   2001-2003
Nissan+ Expand List– Hide List
  • Pathfinder   2001-2004
Subaru+ Expand List– Hide List
  • Legacy   1999-1999

Product Specifications

  • ROTATIONCCW
  • FLANGED ENDYes
  • CONNECTOR QTYNone
  • VENTEDVented
  • SHAFT TYPERound
  • CONNECTOR GENDERNone
  • TERMINAL TYPE2 Lead Wires w/ connector
  • SHAFT SHAPERound
  • DESCRIPTIONBlower Motor /Single Shaft
  • MOUNT TYPEOE Mount
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • WHEEL DIA. INCHESYes
  • STYLESingle Shaft
  • MOTOR LENGTH4.125
  • MATERIALMetal
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • SHAFT LENGTH1.750
  • NUMBER OF TERMINALS2
  • MOTOR DIAMETER3.250
  • CAGE WHEEL INCLUDEDw/o Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Single Shaft Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35593

Item #: B2460342

Not Yet Rated

Usually ships in 2 to 5 days

$96.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 35127

Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 35127

Item #: WBB2454203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant