Take 15% off your entire order!

Offer applied at checkout

Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 75784

Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 75784

Item #: WBB2453452

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Single Shaft Vented CCW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: FREIGHTLINER (93-78); MACK (94-87); PETERBILT (01-97); WESTERN STAR (01-85)

Product Specifications

  • ROTATIONCCW
  • FLANGED ENDNo
  • CONNECTOR QTY1
  • VENTEDVented
  • SHAFT TYPED-Shaped
  • CONNECTOR GENDERFemale
  • TERMINAL TYPE2 Lead Wires w/ connector
  • SHAFT SHAPED-Shaped
  • DESCRIPTIONBlower Motor /Single Shaft
  • MOUNT TYPEOE Mount
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • WHEEL DIA. INCHESYes
  • STYLESingle Shaft
  • MOTOR LENGTH4.000
  • MATERIALMetal
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • SHAFT LENGTH1.750
  • NUMBER OF TERMINALS2
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/o Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 75787

Item #: B2454043

Not Yet Rated

Usually ships in 2 to 5 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 75784

Single Shaft Vented CCW Blower Motor w/o Wheel - Four Seasons 75784

Item #: WBB2453452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant