Take 15% off your entire order!

Offer applied at checkout

Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35283

Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35283

Item #: WBB2453503

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Single Shaft Vented CW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Chrysler Concorde (98-97); Intrepid (98); LHS (97); Town & Country (00-96); Voyager / Grand Voyager (99-96) >> Dodge Caravan / Grand Caravan (00-96); Intrepid (98-97) >> Eagle Vision (97) >> Plymouth Voyager / Grand Voyager (99-96)

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Concorde   1997-1998
  • Grand Voyager   1996-1999
  • Intrepid   1997-1998
  • LHS   1997-1997
  • Town & Country   1996-2000
  • Voyager   1996-1999
Dodge+ Expand List– Hide List
  • Caravan   1996-2000
  • Grand Caravan   1996-2000
  • Intrepid   1997-1998
Eagle+ Expand List– Hide List
  • Vision   1997-1997
Plymouth+ Expand List– Hide List
  • Grand Voyager   1996-1999
  • Voyager   1996-1999

Product Specifications

  • CONNECTOR QTYNone
  • TERMINAL TYPE2 Lead Wires
  • DESCRIPTIONBlower Motor /Single Shaft
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • STYLESingle Shaft
  • TYPEBlower Motors
  • SHAFT LENGTH1.500
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/o Wheel
  • ROTATIONCW
  • FLANGED ENDNo
  • VENTEDVented
  • SHAFT TYPED-Shaped
  • CONNECTOR GENDERNone
  • SHAFT SHAPED-Shaped
  • MOUNT TYPEOE Mount
  • WHEEL DIA. INCHESYes
  • MOTOR LENGTH4.500
  • MATERIALMetal
  • MOTOR DIA. MM76.200
  • O.E. REPLACEMENTYes
  • NUMBER OF TERMINALSConnector Not Included
  • MOTOR LENGTH MM114.300
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35419

Item #: B2454066

Not Yet Rated

Usually ships in 2 to 5 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35283

Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35283

Item #: WBB2453503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant