Take 15% off your entire order!

Offer applied at checkout

Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35419

Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35419

Item #: WBB2454066

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Single Shaft Vented CW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: MACK (86-81); PETERBILT (94-88); VOLVO HD, WHITE, WHITE/GMC, AUTOCAR; WESTERN STAR (01-85)

Product Specifications

  • CONNECTOR QTYNone
  • TERMINAL TYPE2 Lead Wires
  • DESCRIPTIONBlower Motor /Single Shaft
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • STYLESingle Shaft
  • TYPEBlower Motors
  • SHAFT LENGTH1.625
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/o Wheel
  • ROTATIONCW
  • FLANGED ENDNo
  • STUD DISTANCE2.3125
  • VENTEDVented
  • SHAFT TYPED-Shaped
  • CONNECTOR GENDERNone
  • SHAFT SHAPED-Shaped
  • MOUNT TYPEOE Mount
  • WHEEL DIA. INCHESYes
  • MOTOR LENGTH4.750
  • MATERIALMetal
  • MOTOR DIA. MM76.200
  • O.E. REPLACEMENTYes
  • NUMBER OF TERMINALSConnector Not Included
  • MOTOR LENGTH MM120.650
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35062

Item #: B2453666

Not Yet Rated

Usually ships in 2 to 5 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35419

Single Shaft Vented CW Blower Motor w/o Wheel - Four Seasons 35419

Item #: WBB2454066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant