Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Single Shaft Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35258

Single Shaft Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35258

Item #: WBB2453969

Not Yet Rated

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Single Shaft Vented CW/CCW Blower Motor w/o Wheel
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: AGCO-ALLIS ; DEUTZ - ALLIS ; EVANS ; INTERNATIONAL HARVESTER ; MASSEY FERGUSON ; PETERBILT (00-87)

Product Specifications

  • ROTATIONCW/CCW
  • FLANGED ENDNo
  • CONNECTOR QTYNone
  • STUD DISTANCE2.3125
  • VENTEDVented
  • SHAFT TYPED-Shaped
  • CONNECTOR GENDERNone
  • TERMINAL TYPE2 Lead Wires
  • SHAFT SHAPED-Shaped
  • DESCRIPTIONBlower Motor /Single Shaft
  • MOUNT TYPEOE Mount
  • SHAFT DIAMETER0.3125
  • NEW OR REMANNew
  • WHEEL DIA. INCHESYes
  • STYLESingle Shaft
  • MATERIALMetal
  • MOTOR LENGTH5.000
  • TYPEBlower Motors
  • O.E. REPLACEMENTYes
  • SHAFT LENGTH1.5625
  • NUMBER OF TERMINALSConnector Not Included
  • MOTOR DIAMETER3.000
  • CAGE WHEEL INCLUDEDw/o Wheel
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Single Shaft Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35479

Item #: B2459375

Not Yet Rated

Usually ships in 2 to 5 days

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single Shaft Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35258

Single Shaft Vented CW/CCW Blower Motor w/o Wheel - Four Seasons 35258

Item #: WBB2453969

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant