Take 15% off your entire order!

Offer applied at checkout

Standard Relay - Four Seasons 35746

Standard Relay - Four Seasons 35746

Item #: WBB2454968

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Relay
  • OE style molded connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity
  • Vehicle specific applications

Application Summary: Buick Century Sedan / Coupe (87-82); Skylark (88-82); Somerset (87-85) >> Chevy Camaro (87-85); Caprice (85); Celebrity (87-82); Citation (85-82); Corvette (87-85) >> Olds Calais / Cutlass Calais (88-85); Ciera / Cutlass Ciera (87-82); Delt

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1984-1987
  • Century - Engine: V6, 2.8L, 173ci, GAS   1982, 1985-1987
  • Skylark   1983-1983
  • Skylark - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1984-1988
  • Skylark - Engine: V6, 2.8L, 173ci, GAS   1982, 1985-1985
  • Somerset - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1986-1987
  • Somerset Regal - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1985-1985
Chevrolet+ Expand List– Hide List
  • Camaro   1987-1987
  • Camaro - Engine: V6, 2.8L, 173ci, GAS   1985-1986
  • Camaro - Engine: V8, 5.0L, 305ci, GAS   1985-1986
  • Caprice   1985-1985
  • Celebrity - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1983-1984, 1986-1986
  • Celebrity - Engine: V6, 2.8L, 173ci, GAS   1982-1987
  • Citation   1985-1985
  • Citation - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1983-1983
  • Citation - Engine: V6, 2.8L, 173ci, GAS   1982-1982
  • Citation II - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1984-1985
  • Citation II - Engine: V6, 2.8L, 173ci, GAS   1985-1985
  • Corvette   1985-1987
Oldsmobile+ Expand List– Hide List
  • Calais - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1985-1987
  • Custom Cruiser   1988-1991
  • Custom Cruiser - Engine: V8, 5.0L, 305ci, GAS   1992-1992
  • Custom Cruiser - Engine: V8, 5.7L, 350ci, DIESEL   1992-1992
  • Custom Cruiser - Engine: V8, 5.7L, 350ci, GAS   1992-1992
  • Cutlass Calais - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1988-1988
  • Cutlass Ciera - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1984-1987
  • Cutlass Ciera - Engine: V6, 2.8L, 173ci, GAS   1982, 1985-1987
  • Delta 88 - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1985-1985
  • Delta 88 - Engine: V8, 5.0L, 307ci, GAS   1985-1985
  • Delta 88 - Engine: V8, 5.7L, 350ci, BI-FUEL   1985-1985
  • Delta 88 - Engine: V8, 5.7L, 350ci, CNG   1985-1985
  • Delta 88 - Engine: V8, 5.7L, 350ci, DIESEL   1985-1985
  • Delta 88 - Engine: V8, 5.7L, 350ci, GAS   1985-1985
  • Delta 88 - Engine: V8, 5.7L, 350ci, LPG   1985-1985
  • Firenza   1985, 1987-1988
  • Intrigue   1998-2002
  • Omega - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1983-1984
  • Omega - Engine: V6, 2.8L, 173ci, GAS   1982-1982
  • Silhouette   1990-1991
Pontiac+ Expand List– Hide List
  • 6000   1986-1987
  • 6000 - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1982-1985
  • 6000 - Engine: V6, 2.8L, 173ci, GAS   1982-1985, 1987-1987
  • 6000 - Engine: V6, 4.3L, 260ci, DIESEL   1984-1985
  • Fiero   1985-1987
  • Firebird - Engine: V6, 2.8L, 173ci, GAS   1985-1987
  • Firebird - Engine: V8, 5.0L, 305ci, GAS   1985-1987
  • Grand Am - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1985-1988
  • Grand Am - Engine: V6, 3.0L, 181ci, GAS   1987-1987
  • Phoenix   1983-1983
  • Phoenix - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1984-1984
  • Phoenix - Engine: V6, 2.8L, 173ci, GAS   1982-1982

Product Specifications

  • CONNECTOR GENDERfemale
  • TERMINAL TYPEBlade
  • DESCRIPTIONRelays
  • BRACKETw/ Bracket
  • MEETS / EXCEEDS OEMYes
  • STYLEStandard Relay
  • AMPERAGE RATING15
  • CONNECTOR SHAPERectangle
  • TYPEStandard
  • COLORBlack
  • TERMINAL QUANTITY4
  • TERMINAL GENDERMale
  • VOLTAGE12
  • SKIRTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Standard Relay - Four Seasons 35914

Item #: B2471040

Not Yet Rated

Usually ships in 2 to 5 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Relay - Four Seasons 35746

Standard Relay - Four Seasons 35746

Item #: WBB2454968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant