Take 15% off your entire order!

Offer applied at checkout

Standard Relay - Four Seasons 35767

Standard Relay - Four Seasons 35767

Item #: WBB2454995

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Relay
  • OE style molded connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity
  • Vehicle specific applications

Application Summary: Buick Apollo (75-73); Skyhawk (77-75); Skylark (78-75) >> Cadillac Eldorado (78-76); Seville (78-76) >> Chevy Bel Air (75-69); Biscayne (72-69); Brookwood (71-69); Camaro (77-69); Caprice (77-69); Chevelle (73-69); Chevette (77-76); Corvair

Product Specifications

  • CONNECTOR GENDERMale
  • TERMINAL TYPEBlade
  • DESCRIPTIONRelays
  • BRACKETw/ Bracket
  • MEETS / EXCEEDS OEMYes
  • STYLEStandard Relay
  • AMPERAGE RATING30
  • CONNECTOR SHAPEOther design
  • TYPEStandard
  • COLORsilver
  • TERMINAL QUANTITY5
  • TERMINAL GENDERMale
  • VOLTAGE12
  • SKIRTNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Standard Relay - Four Seasons 35914

Item #: B2471040

Not Yet Rated

Usually ships in 2 to 5 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Relay - Four Seasons 35767

Standard Relay - Four Seasons 35767

Item #: WBB2454995

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant