Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Standard Relay - Four Seasons 35782

Standard Relay - Four Seasons 35782

Item #: WBB2454665

Not Yet Rated

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Standard Relay
  • OE style molded connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity
  • Vehicle specific applications

Application Summary: Buick Skyhawk (87-84) >> Cadillac Cimarron (87-85) >> Chevy Cavalier (87-85) >> Olds Cutlass / Cutlass Supreme (90-87); Cutlass Cruisers (87); Firenza (87-84) >> Pontiac J2000 (85); Sunbird (87-86)

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Skyhawk   1985-1987
  • Skyhawk - Engine: L4, 1.8L, 112ci, GAS   1984-1984
  • Skyhawk - Engine: L4, 2.0L, 122ci, GAS   1986-1987
Cadillac+ Expand List– Hide List
  • Cimarron   1985-1987
Chevrolet+ Expand List– Hide List
  • Cavalier   1985-1987
Oldsmobile+ Expand List– Hide List
  • Cutlass   1987-1990
  • Cutlass Salon   1987-1987
  • Cutlass Supreme   1987-1990
  • Firenza   1986-1987
  • Firenza - Engine: L4, 1.8L, 112ci, GAS   1984-1984
Pontiac+ Expand List– Hide List
  • J2000 Sunbird - Engine: L4, 1.8L, 112ci, GAS   1985-1985
  • Sunbird   1986-1987
  • Sunbird - Engine: L4, 1.8L, 112ci, GAS   1986-1986
  • Sunbird - Engine: L4, 2.0L, 122ci, GAS   1986-1987

Product Specifications

  • CONNECTOR GENDERfemale
  • TERMINAL TYPEBlade
  • DESCRIPTIONRelays
  • BRACKETw/ Bracket
  • MEETS / EXCEEDS OEMYes
  • STYLEStandard Relay
  • AMPERAGE RATING15
  • CONNECTOR SHAPEOther design
  • TYPEStandard
  • COLORBlack
  • TERMINAL QUANTITY4
  • TERMINAL GENDERMale
  • SKIRTYes
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Standard Relay - Four Seasons 35914

Item #: B2471040

Not Yet Rated

Usually ships in 2 to 5 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Relay - Four Seasons 35782

Standard Relay - Four Seasons 35782

Item #: WBB2454665

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant