Take 15% off your entire order!

Offer applied at checkout

Standard Relay - Four Seasons 35895

Standard Relay - Four Seasons 35895

Item #: WBB2455232

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Relay
  • OE style molded connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity
  • Vehicle specific applications

Application Summary: Buick Century Sedan / Coupe (92-88); Estate Wagon (90-88) >> Chevy Beretta (92-87); Camaro (92-88); Celebrity (90-88); Corsica (92-87); Corvette (94-88); Lumina APV (92-90) >> Olds Ciera / Cutlass Ciera (92-88); Silhouette (92-90) >> Pontia

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Escort   1991-2003
  • Probe   1993-1997
Honda+ Expand List– Hide List
  • Accord   1976-1979
  • Civic   1973-1981
  • Prelude   1979-1981, 1983-1983
Mazda+ Expand List– Hide List
  • 323   1988-1994
  • 626   1988-2002
  • MX-3   1992-1995
  • MX-6   1988-1997
  • Protege   1990-1994
Mercury+ Expand List– Hide List
  • Tracer   1991-1999
Nissan+ Expand List– Hide List
  • Sentra   1982-1984
  • Tsuru   1984-1984

Product Specifications

  • CONNECTOR GENDERfemale
  • TERMINAL TYPEBlade
  • DESCRIPTIONRelays
  • BRACKETw/ Bracket
  • MEETS / EXCEEDS OEMYes
  • STYLEStandard Relay
  • AMPERAGE RATING30
  • CONNECTOR SHAPEOval
  • TYPEStandard
  • COLORBlack
  • TERMINAL QUANTITY5
  • TERMINAL GENDERMale
  • VOLTAGE12
  • SKIRTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Standard Relay - Four Seasons 35923

Item #: B2470689

Not Yet Rated

Usually ships in 2 to 5 days

$23.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Relay - Four Seasons 35895

Standard Relay - Four Seasons 35895

Item #: WBB2455232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant