Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Standard Relay - Four Seasons 36204

Standard Relay - Four Seasons 36204

Item #: WBB2454927

Not Yet Rated

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Standard Relay
  • OE style molded connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity
  • Vehicle specific applications

Application Summary: Kia Sedona (05-02)

Vehicle Fitment: Make\Model   Year(s)
Kia+ Expand List– Hide List
  • Sedona   2002-2005

Product Specifications

  • CONNECTOR QTY1
  • CONNECTOR GENDERMale
  • TERMINAL TYPEBlade
  • DESCRIPTIONRelays
  • BRACKETw/o Bracket
  • MEETS / EXCEEDS OEMYes
  • STYLEStandard Relay
  • AMPERAGE RATING30
  • CONNECTOR SHAPESquare
  • TYPEStandard
  • COLORyellow
  • TERMINAL QUANTITY5
  • TERMINAL GENDERMale
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Standard Relay - Four Seasons 35914

Item #: B2471040

Not Yet Rated

Usually ships in 2 to 5 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Relay - Four Seasons 36204

Standard Relay - Four Seasons 36204

Item #: WBB2454927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant