Take 15% off your entire order!

Offer applied at checkout

Compressor Mounted High Cut-Out Pressure Switch - Four Seasons 20055

Compressor Mounted High Cut-Out Pressure Switch - Four Seasons 20055

Item #: WBB2455826

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Compressor Mounted High Cut-Out Pressure Switch
  • Color coded for easy identification
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Improved 2 terminal design replacing older 1 terminal switch
  • Zinc coated to resist corrosion

Application Summary: Cadillac Car (13-00); Light Duty Truck (13-00) >> Chevy Car (13-12); Light Duty Truck (13-00); Light Duty Van (13-00) >> GMC Light Duty Truck (13-00); Light Duty Van (13-00) >> GMC HD Medium/Heavy Truck (03-00)

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • ATS   2013-2013
  • BLS   2007-2008
  • CTS   2003-2013
  • Catera   2000-2001
  • DTS   2006-2011
  • DeVille   2000-2005
  • Eldorado   2000-2002
  • Escalade   2000, 2002-2013
  • Escalade ESV   2003-2013
  • Escalade EXT   2002-2013
  • SRX   2004-2013
  • STS   2005-2011
  • Seville   2000-2004
  • XLR   2004-2009
  • XTS   2013-2013
Chevrolet+ Expand List– Hide List
  • Astro   2000-2005
  • Avalanche   2007-2013
  • Avalanche 1500   2002-2006
  • Avalanche 2500   2002-2006
  • Blazer   2000-2005
  • C1500   2000-2002
  • C2500   2000-2000
  • C35   2000-2000
  • C3500   2000-2000
  • Captiva Sport   2008-2013
  • Cargo Van   2000, 2003-2004
  • Chevy Pickup   2000-2003
  • Cheyenne   2007-2013
  • Colorado   2004-2013
  • Equinox   2005-2013
  • Express 1500   2000-2013
  • Express 2500   2000-2013
  • Express 3500   2000-2013
  • Express Cargo   2009-2013
  • Express Pasajeros   2009-2013
  • G30   2001-2002
  • K2500   2000-2000
  • K3500   2000-2000
  • L30   2000-2000
  • LUV   2000-2005
  • Meriva   2004-2008
  • Orlando   2012-2013
  • P30   2000-2005
  • S10   2000-2004
  • SSR   2003-2006
  • Silverado 1500   2000-2013
  • Silverado 1500 Classic   2007-2007
  • Silverado 1500 HD   2001-2003, 2005-2006
  • Silverado 1500 HD Classic   2007-2007
  • Silverado 2500   2000-2013
  • Silverado 2500 HD   2001-2013
  • Silverado 2500 HD Classic   2007-2007
  • Silverado 3500   2001-2013
  • Silverado 3500 Classic   2007-2007
  • Silverado 3500 HD   2007-2013
  • Sonora   2000-2006
  • Suburban 1500   2000-2013
  • Suburban 2500   2000-2013
  • Tahoe   2000-2013
  • Tornado   2004-2013
  • Tracker   2000-2008
  • Trailblazer   2002-2009
  • Trailblazer EXT   2002-2006
  • Traverse   2009-2013
  • Trax   2013-2013
  • Uplander   2005-2009
  • Venture   2000-2005
  • Zafira   2002-2006
GMC+ Expand List– Hide List
  • Acadia   2007-2013
  • C2500   2000-2000
  • C3500   2000-2000
  • Canyon   2004-2012
  • Envoy   2002-2009
  • Envoy XL   2002-2006
  • Envoy XUV   2004-2005
  • Jimmy   2000-2005
  • K2500   2000-2000
  • K3500   2000-2000
  • Safari   2000-2005
  • Savana 1500   2000-2013
  • Savana 2500   2000-2013
  • Savana 3500   2000-2013
  • Sierra   2007-2013
  • Sierra 1500   2000-2013
  • Sierra 1500 Classic   2007-2007
  • Sierra 1500 HD   2001-2003, 2005-2006
  • Sierra 1500 HD Classic   2007-2007
  • Sierra 2500   2000-2004
  • Sierra 2500 HD   2001-2013
  • Sierra 2500 HD Classic   2007-2007
  • Sierra 3500   2001-2006
  • Sierra 3500 Classic   2007-2007
  • Sierra 3500 HD   2007-2013
  • Sonoma   2000-2004
  • Terrain   2010-2013
  • Yukon   2000-2013
  • Yukon XL 1500   2000-2013
  • Yukon XL 2500   2000-2013

Product Specifications

  • FITTING THREAD SIZENo Threads/Clip In
  • OPERATE PSI HIGH ON255
  • CONNECTOR GENDERFemale
  • TERMINAL TYPEPin
  • DESCRIPTIONSwitch-Pressure /Compr. Mount
  • MNT SYS LOCCompressor Mounted
  • MEETS / EXCEEDS OEMYES
  • WEATHER PACKYes
  • ITEM INCLUDED A QTY.1
  • STYLEHigh Cut-Out
  • FITTING GENDERFemale
  • MATERIALPlastic / Metal
  • CONNECTOR SHAPEOval
  • TYPEPressure
  • COLORPurple
  • COMP OPEN/CLOSEDClosed
  • OPERATE PSI HIGH OFF455
  • NUMBER OF TERMINALS2
  • OFF PRESSURE455
  • ITEM INCLUDED A DESC24623
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Compressor Mounted High Cut-Out Pressure Switch - Four Seasons 35961

Item #: B2456938

Not Yet Rated

Usually ships in 2 to 5 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Compressor Mounted High Cut-Out Pressure Switch - Four Seasons 20055

Compressor Mounted High Cut-Out Pressure Switch - Four Seasons 20055

Item #: WBB2455826

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant