Take 15% off your entire order!

Offer applied at checkout

Engine Temperature Sending Unit - Four Seasons 37455

Engine Temperature Sending Unit - Four Seasons 37455

Item #: WBB2453646

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Engine Temperature Sending Unit

Application Summary: Mercedes 190 Series (93-84); 260 Series (89-87); 280 Series (81-77); 300 Series (93-86); 350 Series (91-90); 380 Series (85-81); 400 Series (93-92); 420 Series (91-90); 450 Series (79-77); 500 Series (93-84); 560 Series (91-86); 600 Series

Vehicle Fitment: Make\Model   Year(s)
Mercedes-Benz+ Expand List– Hide List
  • 190D   1984-1989
  • 190E   1984-1993
  • 260E   1987-1989
  • 280CE   1978-1981
  • 280E   1977-1981
  • 280SE   1977-1980
  • 300CE   1988-1993
  • 300D   1987, 1990-1993
  • 300E   1986-1993
  • 300SDL   1986-1987
  • 300SE   1988-1993
  • 300SEL   1988-1991
  • 300SL   1990-1993
  • 300TE   1988-1993
  • 350SD   1991-1991
  • 350SDL   1990-1991
  • 380SE   1984-1985
  • 380SEC   1982-1983
  • 380SEL   1981-1983
  • 380SL   1981-1985
  • 380SLC   1981-1981
  • 400E   1992-1993
  • 400SE   1992-1992
  • 400SEL   1993-1993
  • 420SEL   1990-1991
  • 450SEL - Engine: V8, 4.5L, 4520cc, GAS   1977-1979
  • 450SEL - Engine: V8, 6.8L, 6835cc, GAS   1977-1979
  • 500E   1992-1993
  • 500SEC   1984-1985, 1993-1993
  • 500SEL   1984-1985, 1992-1993
  • 500SL   1991-1993
  • 560SEC   1986-1991
  • 560SEL   1991-1991
  • 600SEC   1993-1993
  • 600SEL   1993-1993
  • 600SL   1993-1993
  • C220   1994-1996
  • CL500   1998-1999
  • E320   1994-1995
  • E420   1994-1995
  • S320   1994-1999
  • S420   1994-1999
  • S500   1994-1999
  • S600   1995-1999
  • SL320   1994-1997
  • SL500   1994-1999
  • SL600   1995-1999

Product Specifications

  • FITTING THREAD SIZEM16-1.50
  • CONNECTOR GENDERMale
  • TERMINAL QUANTITY1
  • NUMBER OF TERMINALS1
  • NUMBER OF CONNECTORS1
  • CONNECTOR SHAPEopen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Engine Temperature Sending Unit - Four Seasons 70020

Item #: B2470804

Not Yet Rated

Usually ships in 2 to 5 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Engine Temperature Sending Unit - Four Seasons 37455

Engine Temperature Sending Unit - Four Seasons 37455

Item #: WBB2453646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant