Take 15% off your entire order!

Offer applied at checkout

Engine Temperature Sending Unit - Four Seasons 37483

Engine Temperature Sending Unit - Four Seasons 37483

Item #: WBB2454574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Engine Temperature Sending Unit

Application Summary: Infiniti G20 (02-93); G35 (03); I30 (01-96); I35 (03-02); Q45 (01-96); QX4 (03-97) >> Nissan 200 Series (98-95); 240 Series (98-95); Altima (02-95); Frontier (04-98); Maxima (03-95); Pathfinder (03-96); Pickup (04-98); Pulsar NX / NX (93);

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • G20   1993-1996, 2000-2002
  • G35   2003-2003
  • I30   1996-2001
  • I35   2002-2003
  • Q45   1996-2001
  • QX4   1997-2003
Nissan+ Expand List– Hide List
  • 200SX   1995-1998
  • 240SX   1995-1998
  • Altima   1995-2002
  • Frontier   1998-1999
  • Frontier - Engine: L4, 2.4L, 2389cc, GAS   2000-2004
  • Maxima   1995-2003
  • NX   1993-1993
  • Pathfinder   1996-2003
  • Pickup   1998-2004
  • Sentra   1993-2003
  • Tsuru   1993-2003, 2005-2008
  • Urvan   2001-2006
  • Xterra - Engine: L4, 2.4L, 2389cc, GAS   2000-2003

Product Specifications

  • FITTING THREAD SIZE3/8" Pipe (43/64" x 18)
  • CONNECTOR GENDERMale
  • NUMBER OF TERMINALS1
  • NUMBER OF CONNECTORS1
  • CONNECTOR SHAPEopen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Engine Temperature Sending Unit - Four Seasons 37458

Item #: B2469193

Not Yet Rated

Usually ships in 2 to 5 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Engine Temperature Sending Unit - Four Seasons 37483

Engine Temperature Sending Unit - Four Seasons 37483

Item #: WBB2454574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant