Out of Stock

Product Information
Customer Review
Product Q&A
Engine Temperature Sending Unit
Application Summary: Nissan 1200 (73-71); 1600 (70-68); 200 Series (88-77); 2000 (70-68); 210 (81-79); 240 Series (73-70); 260 Series (75-74); 280 Series (83-75); 310 (82-79); 510 (81-68); 520 Pickup (68); 521 Pickup (72-68); 610 (76-73); 620 Pickup (79-72); 71
Application Summary: Nissan 1200 (73-71); 1600 (70-68); 200 Series (88-77); 2000 (70-68); 210 (81-79); 240 Series (73-70); 260 Series (75-74); 280 Series (83-75); 310 (82-79); 510 (81-68); 520 Pickup (68); 521 Pickup (72-68); 610 (76-73); 620 Pickup (79-72); 71
Vehicle Fitment: Make\Model Year(s)
Nissan
- 1200 1971-1973
- 1600 1968-1970
- 2000 1968-1970
- 200SX 1977-1983
- 200SX - Engine: L4, 2.0L, 1974cc, GAS 1988-1988
- 210 1979-1981
- 240Z 1970-1973
- 260Z 1974-1975
- 280Z 1975-1978
- 280ZX 1979-1983
- 310 1979-1982
- 510 1968-1973, 1978-1981
- 520 Pickup 1968-1968
- 521 Pickup 1968-1972
- 610 1973-1976
- 620 1975-1979
- 620 Pickup 1972-1974
- 710 1974-1977
- 810 1977-1981
- B210 1974-1978
- F10 1976-1978
- Pulsar 1983-1983
- Pulsar NX 1983-1984, 1986-1986
- Stanza 1984-1984
- Stanza - Engine: L4, 2.0L, 1974cc, GAS 1985-1985
Product Specifications
- FITTING THREAD SIZENo Threads/Clip In
- CONNECTOR GENDERMale
- TERMINAL QUANTITY1
- NUMBER OF CONNECTORS1
- CONNECTOR SHAPEopen
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Engine Temperature Sending Unit - Four Seasons 70020
Item #: B2470804
Not Yet Rated
Usually ships in 2 to 5 days
$25.95

Engine Temperature Sending Unit - Four Seasons 37843
$22.75
- Product Information
- Customer Review
- Product Q&A