Take 15% off your entire order!

Offer applied at checkout

System Mounted Cycling Pressure Switch - Four Seasons 35960

System Mounted Cycling Pressure Switch - Four Seasons 35960

Item #: WBB2454541

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

System Mounted Cycling Pressure Switch
  • Color coded for easy identification
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Vehicle specific applications
  • Zinc coated to resist corrosion

Application Summary: Ford Aerostar (93-86); Bronco (93-80); Bronco II (90-84); Country Squire (91-87); Courier (81-80); Crown Victoria (93-87); E Series Fullsize Van (93-80); Escort (93-81); Exp (88-82); Explorer / Sport / Sport Trac (93-91); F Series Fullsize

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Aerostar   1986-1993
  • Bronco   1980-1993
  • Bronco II   1984-1990
  • Cougar   1985-1988, 1990-1993
  • Country Squire   1987-1991
  • Courier   1980-1981
  • Crown Victoria   1992-1993
  • E-100 Econoline   1980-1983
  • E-100 Econoline Club Wagon   1980-1983
  • E-150 Econoline   1980-1993
  • E-150 Econoline Club Wagon   1980-1993
  • E-250 Econoline   1980-1993
  • E-250 Econoline Club Wagon   1980-1991
  • E-350 Econoline   1980-1993
  • E-350 Econoline Club Wagon   1980-1993
  • EXP   1982-1988
  • Escort   1981-1985, 1988-1993
  • Escort - Engine: L4, 1.9L, 116ci, GAS   1986-1987
  • Escort - Engine: L4, 2.0L, 1989cc, 122ci, DIESEL   1986-1987
  • Explorer   1991-1993
  • F-100   1980-1983
  • F-150   1980-1993
  • F-200   1986-1991
  • F-250   1980-1993
  • F-350   1980-1993
  • Fairmont   1980-1983
  • Granada   1982-1982
  • Grand Marquis   1991-1993
  • LTD   1983-1986
  • LTD Crown Victoria   1987-1991
  • Mustang   1983-1993
  • Probe   1989-1993
  • Ranger   1983-1993
  • Taurus   1986-1993
  • Tempo   1984-1993
  • Thunderbird   1980-1985, 1987-1993
  • Thunderbird - Engine: L4, 2.3L, 140ci, GAS   1986-1986
  • Thunderbird - Engine: L4, 2.3L, 140ci, LPG   1986-1986
  • Thunderbird - Engine: V6, 3.8L, 232ci, GAS   1986-1986
  • Thunderbird - Engine: V6, 3.8L, 3797cc, 232ci, GAS   1986-1986
  • Thunderbird - Engine: V8, 5.0L, 302ci, GAS   1986-1986
Lincoln+ Expand List– Hide List
  • Continental   1980, 1982-1993
  • Mark VI   1980-1983
  • Mark VII   1984-1992
  • Town Car   1982-1993
  • Versailles   1980-1980
Mazda+ Expand List– Hide List
  • B2300   1994-1994
  • B3000   1994-1994
  • B4000   1994-1994
  • Navajo   1991-1994
Mercury+ Expand List– Hide List
  • Capri   1982-1986
  • Colony Park   1987-1991
  • Cougar   1982-1993
  • Grand Marquis   1980-1993
  • LN7   1982-1983
  • Lynx   1981-1985
  • Lynx - Engine: L4, 1.9L, 116ci, GAS   1986-1987
  • Lynx - Engine: L4, 2.0L, 1989cc, 122ci, DIESEL   1986-1987
  • Marquis   1980-1986
  • Sable   1986-1993
  • Topaz   1984-1985, 1987-1993
  • Topaz - Engine: L4, 2.0L, 1989cc, 122ci, DIESEL   1986-1986
  • Topaz - Engine: L4, 2.3L, 140ci, GAS   1986-1986
  • Tracer   1987-1993
  • Villager   1993-1993
  • Zephyr   1982-1983
Nissan+ Expand List– Hide List
  • Quest   1993-1993

Product Specifications

  • FITTING THREAD SIZE7/16 in. x 20
  • OPERATE PSI LOW OFF25
  • DESCRIPTIONSwitch-Pressure /System Mount
  • MNT SYS LOCSystem Mount
  • MEETS / EXCEEDS OEMYES
  • ITEM INCLUDED A QTY.1
  • WEATHER PACKYes
  • STYLECycling
  • FITTING GENDERFemale
  • MATERIALPlastic / Metal
  • CONNECTOR SHAPERectangle
  • TYPEPressure
  • COLORBlack
  • OPEN (AT 0 PSI.)Yes
  • NUMBER OF TERMINALS2
  • TERMINAL GENDERMale
  • ITEM INCLUDED A DESC24650
  • VOLTAGE12
  • OPERATE PSI LOW ON45
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

System Mounted Cycling Pressure Switch - Four Seasons 37308

Item #: B2455224

Not Yet Rated

Usually ships in 2 to 5 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
System Mounted Cycling Pressure Switch - Four Seasons 35960

System Mounted Cycling Pressure Switch - Four Seasons 35960

Item #: WBB2454541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant