Take 15% off your entire order!

Offer applied at checkout

System Mounted Cycling Pressure Switch - Four Seasons 36487

System Mounted Cycling Pressure Switch - Four Seasons 36487

Item #: WBB2454823

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

System Mounted Cycling Pressure Switch
  • Color coded for easy identification
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Vehicle specific applications
  • Zinc coated to resist corrosion

Application Summary: Dodge Dakota (96-94); Pickup - Fullsize / Ramcharger (97-94) >> Jeep Cherokee (97); Wrangler (97)

Vehicle Fitment: Make\Model   Year(s)
Freightliner+ Expand List– Hide List
  • Sprinter 2500 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2014-2016
  • Sprinter 3500 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2014-2016
Mercedes-Benz+ Expand List– Hide List
  • Sprinter - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2016-2016
  • Sprinter - Engine: L4, 2.1L, 2148cc, 131ci, DIESEL   2014-2015
  • Sprinter 2500 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2014-2016
  • Sprinter 3500 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2014-2016

Product Specifications

  • FITTING THREAD SIZEM12 x 1.50
  • OPERATE PSI LOW OFF25
  • TERMINAL TYPEPin
  • DESCRIPTIONSwitch-Pressure /System Mount
  • MNT SYS LOCSystem Mount
  • MEETS / EXCEEDS OEMYES
  • WEATHER PACKYes
  • ITEM INCLUDED A QTY.1
  • STYLECycling
  • FITTING GENDERFemale
  • MATERIALPlastic / Metal
  • CONNECTOR SHAPEOval
  • TYPEPressure
  • COLORBrown
  • OPEN (AT 0 PSI.)Yes
  • NUMBER OF TERMINALS2
  • TERMINAL GENDERMale
  • ITEM INCLUDED A DESC24676
  • VOLTAGE12
  • OPERATE PSI LOW ON38
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

System Mounted Cycling Pressure Switch - Four Seasons 37308

Item #: B2455224

Not Yet Rated

Usually ships in 2 to 5 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
System Mounted Cycling Pressure Switch - Four Seasons 36487

System Mounted Cycling Pressure Switch - Four Seasons 36487

Item #: WBB2454823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant