Take 15% off your entire order!

Offer applied at checkout

System Mounted Cycling Pressure Switch - Four Seasons 36496

System Mounted Cycling Pressure Switch - Four Seasons 36496

Item #: WBB2454829

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

System Mounted Cycling Pressure Switch
  • Color coded for easy identification
  • Contains gaskets, o-rings, or seals to properly replace the product
  • Vehicle specific applications
  • Zinc coated to resist corrosion

Application Summary: Buick Estate Wagon (96-94); Roadmaster (96-94) >> Cadillac Fleetwood / Brougham (96-94) >> Chevy Caprice (96-94); G Series Fullsize Van / Express (95-93); Impala (96-94); P Series Van (95-93) >> GMC G Series Fullsize Van / Savana (95-93); P

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century - Engine: L4, 2.2L, 2190cc, 134ci, BI-FUEL   1994-1996
  • Century - Engine: L4, 2.2L, 2190cc, 134ci, FLEX   1994-1996
  • Century - Engine: L4, 2.2L, 2190cc, 134ci, GAS   1994-1996
  • Century - Engine: V6, 3.1L, 189ci, FLEX   1994-1996
  • Century - Engine: V6, 3.1L, 189ci, GAS   1994-1996
  • Commercial Chassis - Engine: V8, 5.7L, 350ci, BI-FUEL   1994-1996
  • Commercial Chassis - Engine: V8, 5.7L, 350ci, CNG   1994-1996
  • Commercial Chassis - Engine: V8, 5.7L, 350ci, DIESEL   1994-1996
  • Commercial Chassis - Engine: V8, 5.7L, 350ci, GAS   1994-1996
  • Commercial Chassis - Engine: V8, 5.7L, 350ci, LPG   1994-1996
  • Roadmaster - Engine: V8, 5.7L, 350ci, BI-FUEL   1994-1996
  • Roadmaster - Engine: V8, 5.7L, 350ci, CNG   1994-1996
  • Roadmaster - Engine: V8, 5.7L, 350ci, DIESEL   1994-1996
  • Roadmaster - Engine: V8, 5.7L, 350ci, GAS   1994-1996
  • Roadmaster - Engine: V8, 5.7L, 350ci, LPG   1994-1996
Cadillac+ Expand List– Hide List
  • Commercial Chassis   1994-1996
  • Fleetwood   1994-1996
Chevrolet+ Expand List– Hide List
  • Caprice   1994-1996
  • Commercial Chassis   1994-1994
  • G10   1993-1995
  • G20   1993-1995
  • G30   1993-1995
  • Impala   1994-1996
  • P30   1993-1995
GMC+ Expand List– Hide List
  • G1500   1993-1995
  • G2500   1993-1995
  • G3500   1993-1995
  • P3500   1993-1995

Product Specifications

  • FITTING THREAD SIZEM12 x 1.50
  • OPERATE PSI LOW OFF22
  • DESCRIPTIONSwitch-Pressure /System Mount
  • MNT SYS LOCSystem Mount
  • MEETS / EXCEEDS OEMYES
  • ITEM INCLUDED A QTY.1
  • WEATHER PACKNo
  • STYLECycling
  • FITTING GENDERFemale
  • MATERIALPlastic / Metal
  • CONNECTOR SHAPEOpen
  • TYPEPressure
  • COLORBlack
  • OPEN (AT 0 PSI.)Yes
  • NUMBER OF TERMINALS2
  • TERMINAL GENDERMale
  • ITEM INCLUDED A DESC24676
  • VOLTAGE12
  • OPERATE PSI LOW ON44
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

System Mounted Cycling Pressure Switch - Four Seasons 37313

Item #: B2469133

Not Yet Rated

Usually ships in 2 to 5 days

$18.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
System Mounted Cycling Pressure Switch - Four Seasons 36496

System Mounted Cycling Pressure Switch - Four Seasons 36496

Item #: WBB2454829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant