Take 15% off your entire order!

Offer applied at checkout

System Mounted Preset Cycling Temperature Switch - Four Seasons 35863

System Mounted Preset Cycling Temperature Switch - Four Seasons 35863

Item #: WBB2456274

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

System Mounted Preset Cycling Temperature Switch
  • Contains gaskets, o-rings, or seals to properly replace the product
  • OE style connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity

Application Summary: Mazda 626 (82-79); RX-7 (85-79)

Vehicle Fitment: Make\Model   Year(s)
Mazda+ Expand List– Hide List
  • 626   1979-1982
  • RX-7   1979-1985

Product Specifications

  • DESCRIPTIONSwitch-Temp /System Mount
  • MNT SYS LOCSystem Mount
  • MEETS / EXCEEDS OEMYES
  • CAP TUBE LGTH MM609.600
  • TEMPERATURE ON39.5
  • WEATHER PACKNo
  • CAP TUBE LATH INCHES24
  • STYLECycling
  • MATERIALMetal
  • CONNECTOR SHAPEOther design
  • TYPETemperature
  • COLORMetal
  • ACTIVATION CONTROLPreset
  • NUMBER OF TERMINALS2
  • TEMPERATURE OFF31
  • VOLTAGE12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

System Mounted Preset Cycling Temperature Switch - Four Seasons 37326

Item #: B2469045

Not Yet Rated

Usually ships in 2 to 5 days

$24.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
System Mounted Preset Cycling Temperature Switch - Four Seasons 35863

System Mounted Preset Cycling Temperature Switch - Four Seasons 35863

Item #: WBB2456274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant