Take 15% off your entire order!

Offer applied at checkout

+

Emission Control Duct Hose - Gates 28088

Emission Control Duct Hose - Gates 28088

Item #: WBB2440507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Emission Control Duct Hose

Connects hot air from exhaust manifold shroud to air cleaner for efficient control of emissions. Helps eliminate carburetor icing and improves engine warm-up.

  • Aluminum polyester construction for economy.
  • Fiberglass aluminum (black) for greater strength and durability.
  • Completely flexible and easily bent, yet retains shape after forming.
  • Resists heat, cold, oil and water.
  • Cuts with knife for easy installation.
  • Install with or without clamps.
  • Temperature rating: -40 Deg. F to 400 Deg. F (-40 Deg. C to +204 Deg. C).


Application Summary: 1979-1976 Chevrolet, C & K Series Pickup, V-8 350, Emission Control Duct Hose

Product Specifications

  • INSIDE DIAMETER 1 INCHES1.5
  • CENTERLINE LENGTH (MM)914
  • CENTERLINE LENGTH INCHES36
  • INSIDE DIAMETER 1 (MM)38
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Emission Control Duct Hose - Gates 28090

Item #: B2446347

Not Yet Rated

Usually ships in 2 to 5 days

$17.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Emission Control Duct Hose - Gates 28088

Emission Control Duct Hose - Gates 28088

Item #: WBB2440507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Emission Control Duct Hose - Gates 28088
    Emission Control Duct Hose - Gates 28088
    Emission Control Duct Hose - Gates 28088
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant