
Product Information
Customer Review
Product Q&A
Vacuum Closes Bypass Heater Valve
Application Summary: Chrysler E Class (84-83); Laser (86-84); Lebaron (92-82); New Yorker (88-83); Town & Country (88-82) >> Dodge 400 (83-82); 600 (88-83); Aries (89-82); Caravan / Grand Caravan (95-84); Charger (85); Dakota (93-87); Daytona (90-84); Dynasty (
- Application specific design
- Pressure tested to ensure leak free design
- Temperature tested to 270 degrees F
- Vacuum controlled
Application Summary: Chrysler E Class (84-83); Laser (86-84); Lebaron (92-82); New Yorker (88-83); Town & Country (88-82) >> Dodge 400 (83-82); 600 (88-83); Aries (89-82); Caravan / Grand Caravan (95-84); Charger (85); Dakota (93-87); Daytona (90-84); Dynasty (
Vehicle Fitment: Make\Model Year(s)
Chrysler
- Daytona 1984-1984
- Daytona - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1987-1990
- Daytona - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1987-1990
- E Class - Engine: L4, 2.2L, 135ci, GAS 1983-1984
- Laser 1984-1984
- Laser - Engine: L4, 2.2L, 135ci, GAS 1985-1986
- Laser - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1986-1986
- Laser - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1986-1986
- LeBaron 1983, 1988-1988
- LeBaron - Engine: L4, 2.2L, 135ci, GAS 1982, 1984-1987
- LeBaron - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1986-1987, 1990-1990
- LeBaron - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1986-1987, 1990-1990
- LeBaron - Engine: V6, 3.0L, 2972cc, 181ci, GAS 1991-1992
- New Yorker - Engine: L4, 2.2L, 135ci, GAS 1983-1984, 1988-1988
- New Yorker - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1986-1987
- New Yorker - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1986-1987
- Town & Country 1982-1983, 1986-1988
- Town & Country - Engine: L4, 2.2L, 135ci, GAS 1984-1985
Dodge
- 400 - Engine: L4, 2.2L, 135ci, GAS 1982-1983
- 600 - Engine: L4, 2.2L, 135ci, GAS 1983-1988
- 600 - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1986, 1988-1988
- 600 - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1986, 1988-1988
- Aries 1986, 1988-1989
- Aries - Engine: L4, 2.2L, 135ci, GAS 1982-1985, 1987-1987
- Caravan - Engine: L4, 2.2L, 135ci, GAS 1984-1987
- Caravan - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1988-1995
- Caravan - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1988-1995
- Charger - Engine: L4, 1.6L, 1595cc, 97ci, GAS 1985-1985
- Charger - Engine: L4, 2.2L, 135ci, GAS 1985-1985
- Dakota - Engine: L4, 2.2L, 135ci, GAS 1987-1988
- Dakota - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1989-1993
- Dakota - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1989-1993
- Daytona 1984-1984
- Daytona - Engine: L4, 2.2L, 135ci, GAS 1985-1986
- Daytona - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1986-1990
- Daytona - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1986-1990
- Dynasty - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1988-1990
- Dynasty - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1988-1990
- Grand Caravan - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1988-1989
- Grand Caravan - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1988-1989
- Lancer - Engine: L4, 2.2L, 135ci, GAS 1985-1989
- Lancer - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1986-1989
- Lancer - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1986-1989
- Mini Ram 1984-1984
- Mini Ram - Engine: L4, 2.2L, 135ci, GAS 1985-1987
- Mini Ram - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1987-1988
- Mini Ram - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1987-1988
- Omni 1988-1990
- Omni - Engine: L4, 2.2L, 135ci, GAS 1982-1982
- Rampage 1982-1982
- Shadow - Engine: L4, 2.2L, 135ci, GAS 1987-1990, 1992-1992
- Shadow - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1988-1990
- Shadow - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1988-1990
- Spirit - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1990-1990
- Spirit - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1990-1990
Plymouth
- Acclaim - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1989-1990
- Acclaim - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1989-1990
- Caravelle - Engine: L4, 2.2L, 135ci, GAS 1983-1988
- Caravelle - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1986-1988
- Caravelle - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1986-1988
- Caravelle - Engine: V8, 5.2L, 5211cc, 318ci, CNG 1988-1988
- Caravelle - Engine: V8, 5.2L, 5211cc, 318ci, GAS 1988-1988
- Caravelle - Engine: V8, 5.2L, 5211cc, 318ci, LPG 1988-1988
- Grand Voyager - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1987-1988
- Grand Voyager - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1987-1988
- Horizon 1988-1990
- Horizon - Engine: L4, 2.2L, 135ci, GAS 1982-1982
- Reliant 1986-1989
- Reliant - Engine: L4, 2.2L, 135ci, GAS 1982-1985
- Sundance - Engine: L4, 2.2L, 135ci, GAS 1987-1990
- Sundance - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1988-1990
- Sundance - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1988-1990
- TC3 - Engine: L4, 2.2L, 135ci, GAS 1982-1982
- Voyager - Engine: L4, 2.2L, 135ci, GAS 1984-1987
- Voyager - Engine: L4, 2.5L, 2507cc, 153ci, FLEX 1987-1995
- Voyager - Engine: L4, 2.5L, 2507cc, 153ci, GAS 1987-1995
Product Specifications
- OPENING B INCHES0.625
- OPENING D MM15.875
- BYPASSYes
- DESCRIPTIONVacuum Closes Bypass Heater Valve
- OPENING C MM15.875
- STYLEBypass
- OPENING MM15.875
- MATERIALPlastic
- TYPEHeater Valves
- HOSE CONNECTOR QUANTITY4 Connectors
- O.E. REPLACEMENTYes
- OPENING INCHES0.625
- OPENING D INCHES0.625
- OPENING B MM15.875
- OPERATION TYPEModulated
- OPENING C INCHES0.625
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Vacuum Closes Bypass Heater Valve - Four Seasons 74809
Item #: B2455577
Not Yet Rated
Usually ships in 2 to 5 days
$17.25

Vacuum Closes Bypass Heater Valve - Four Seasons 74701
$13.25
- Product Information
- Customer Review
- Product Q&A