Take 15% off your entire order!

Offer applied at checkout

Vacuum Closes Bypass Heater Valve - Four Seasons 74809

Vacuum Closes Bypass Heater Valve - Four Seasons 74809

Item #: WBB2455577

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Vacuum Closes Bypass Heater Valve
  • Application specific design
  • Pressure tested to ensure leak free design
  • Temperature tested to 270 degrees F

Application Summary: Ford Aerostar (97-94); Explorer / Sport / Sport Trac (10-91); Ranger (11-95) >> Lincoln Aviator (05-03) >> Mazda Pickup (09-95) >> Mercury Mountaineer (10-98)

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Aerostar   1994-1997
  • Explorer   1991-1995, 2007-2010
  • Explorer - Engine: V6, 4.0L, 245ci, FLEX   1996-2000, 2002-2006
  • Explorer - Engine: V6, 4.0L, 245ci, GAS   1996-2000, 2002-2006
  • Explorer Sport   2002-2003
  • Explorer Sport Trac   2002-2005, 2007-2010
  • F-100 Ranger   1996-2001
  • Ranger   1995-2004
  • Ranger - Engine: L4, 2.3L, 140ci, DIESEL   2005-2011
  • Ranger - Engine: L4, 2.3L, 140ci, ELECTRIC/GAS   2005-2011
  • Ranger - Engine: L4, 2.3L, 140ci, GAS   2005-2011
Lincoln+ Expand List– Hide List
  • Aviator   2003-2005
Mazda+ Expand List– Hide List
  • B2300   1995-1997, 2001-2004
  • B2500   1998-2001
  • B3000   1995-2007
  • B4000   1995-2009
Mercury+ Expand List– Hide List
  • Mountaineer   2007-2010
  • Mountaineer - Engine: V6, 4.0L, 245ci, FLEX   1998-2006
  • Mountaineer - Engine: V6, 4.0L, 245ci, GAS   1998-2006

Product Specifications

  • OPENING B INCHES0.625
  • OPENING D MM15.875
  • BYPASSYes
  • DESCRIPTIONVacuum Closes Bypass Heater Valve
  • OPENING C MM15.875
  • STYLEBypass
  • OPENING MM15.875
  • MATERIALPlastic
  • TYPEHeater Valves
  • HOSE CONNECTOR QUANTITY4 Connectors
  • O.E. REPLACEMENTYes
  • OPENING INCHES0.625
  • OPENING D INCHES0.625
  • OPENING B MM15.875
  • OPERATION TYPEModulated
  • OPENING C INCHES0.625
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vacuum Closes Bypass Heater Valve - Four Seasons 74856

Item #: B2455888

Not Yet Rated

Usually ships in 2 to 5 days

$21.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vacuum Closes Bypass Heater Valve - Four Seasons 74809

Vacuum Closes Bypass Heater Valve - Four Seasons 74809

Item #: WBB2455577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant