x

Take 15% off your entire order!

Offer applied at checkout

Multi-Function Switch - Intermotor CBS-1085

Multi-Function Switch - Intermotor CBS-1085

Item #: WBB2492707

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Multi-Function Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of research to meet all of your needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A6   1998-2004
  • A6 Quattro   1999-2004
  • A6 Quattro - Engine: V6, 2.8L, 2771cc, GAS   1998-1998
  • Allroad Quattro - Engine: V6, 2.7L, 2671cc, GAS   2001-2005
  • Allroad Quattro - Engine: V8, 4.2L, 4172cc, GAS   2003-2005
  • RS6 - Engine: V8, 4.2L, 4172cc, GAS   2003-2004
  • S4   2000-2001
  • S6 - Engine: V8, 4.2L, 4172cc, GAS   2002-2003
  • S8   2001-2001
  • TT   2000-2006
  • TT - Engine: L4, 1.8L, 1781cc, GAS   2000-2006
  • TT Quattro   2000-2006
  • TT Quattro - Engine: L4, 1.8L, 1781cc, GAS   2000-2006
  • TT Quattro - Engine: V6, 3.2L, 3189cc, 195ci, GAS   2004-2006
Volkswagen+ Expand List– Hide List
  • Beetle   1998-2001
  • Golf   1999-2002
  • Golf - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   2002-2002
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2002-2002
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2002-2002
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2002-2002
  • Golf - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2002-2002
  • Jetta   1999-2002
  • Passat   1998-2001

Product Specifications

  • TURN SIGNAL/DIRECTIONAL INDICATORYes
  • NEW OR REMANNew
  • WINDSHIELD WASHER SPRAY INCLUDEDNo
  • VOLTAGE12
  • REAR WINDOW WASHER SPRAY INCLUDEDNo
  • ATTACHMENT METHODBolt On
  • CRUISE CONTROL CANCEL INCLUDEDYes
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERFemale
  • FOG LIGHT OPERATOR INCLUDEDNo
  • CRUISE CONTROL SET INCLUDEDYes
  • TERMINAL QUANTITY11
  • CONTENTSSwitch
  • TERMINAL GENDERMale
  • CRUISE CONTROL RESUME INCLUDEDYes
  • RUNNING LIGHT OPERATOR INCLUDEDNo
  • INDICATOR MARKINGS INCLUDEDYes
  • CONNECTOR SHAPERectangular
  • DISPLAYEDYes
  • CONNECTOR QUANTITY1
  • NUMBER OF CONNECTOR CAVITIES1
  • TURN SIGNAL CONTROL INCLUDEDYes
  • MAIN LIGHT OPERATOR INCLUDEDNo
  • FUNCTIONSCombination Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Multi-Function Switch - Intermotor CBS-1283

Item #: B2498160

Not Yet Rated

Usually ships in 2 to 5 days

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Function Switch - Intermotor CBS-1085

Multi-Function Switch - Intermotor CBS-1085

Item #: WBB2492707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant