x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Multi-Function Switch - Intermotor CBS-1301

Multi-Function Switch - Intermotor CBS-1301

Item #: WBB2492490

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Intermotor Multi-Function Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of research to meet all of your needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Mazda+ Expand List– Hide List
  • 6   2003-2008
  • CX-7   2007-2009
  • CX-9   2007-2008, 2010-2010
  • CX-9 - Engine: V6, 3.7L, 3726cc, 227ci, CNG   2010-2010
  • CX-9 - Engine: V6, 3.7L, 3726cc, 227ci, FLEX   2010-2010
  • CX-9 - Engine: V6, 3.7L, 3726cc, 227ci, GAS   2010-2010
  • CX-9 - Engine: V6, 3.7L, 3726cc, 227ci, LPG   2010-2010
  • MX-5 Miata   2006-2013
  • MX-5 Miata - Engine: L4, 2.0L, 2000cc, 122ci, GAS   2011-2011
  • RX-8   2004-2010

Product Specifications

  • TURN SIGNAL/DIRECTIONAL INDICATORYes
  • NEW OR REMANNew
  • WINDSHIELD WASHER SPRAY INCLUDEDNo
  • VOLTAGE12
  • ATTACHMENT METHODBolt On
  • REAR WINDOW WASHER SPRAY INCLUDEDNo
  • CRUISE CONTROL CANCEL INCLUDEDNo
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERFemale
  • FOG LIGHT OPERATOR INCLUDEDNo
  • CRUISE CONTROL SET INCLUDEDNo
  • TERMINAL QUANTITY16
  • CRUISE CONTROL RESUME INCLUDEDNo
  • RUNNING LIGHT OPERATOR INCLUDEDNo
  • TERMINAL GENDERMale
  • INDICATOR MARKINGS INCLUDEDYes
  • CONNECTOR SHAPERectangular
  • DISPLAYEDYes
  • CONNECTOR QUANTITY1
  • COLORBlack, White
  • NUMBER OF CONNECTOR CAVITIES1
  • TURN SIGNAL CONTROL INCLUDEDYes
  • FINISHPlastic
  • MAIN LIGHT OPERATOR INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Multi-Function Switch - Intermotor CBS-2042

Item #: B2496770

Not Yet Rated

Usually ships in 2 to 5 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Function Switch - Intermotor CBS-1301

Multi-Function Switch - Intermotor CBS-1301

Item #: WBB2492490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant