x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Multi-Function Switch - Intermotor CBS-1991

Multi-Function Switch - Intermotor CBS-1991

Item #: WBB2492415

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Intermotor Multi-Function Switch

Direct-fit OE-replacement switch effectively restores combination switch functions. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Robust design and high-grade materials meet the stringent demands of today's service professional. As a global manufacturer of switches, we maintain complete quality control throughout the manufacturing process and manufacture each switch to OE spec to ensure proper fit, form, and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Tiburon   2007-2008

Product Specifications

  • TURN SIGNAL/DIRECTIONAL INDICATORYes
  • VOLTAGE12
  • CRUISE CONTROL CANCEL INCLUDEDNo
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERFemale
  • TERMINAL GENDERMale
  • RUNNING LIGHT OPERATOR INCLUDEDNo
  • INDICATOR MARKINGS INCLUDEDYes
  • DISPLAYEDYes
  • COLORBlack
  • FINISHPlastic
  • MAIN LIGHT OPERATOR INCLUDEDYes
  • FUNCTIONSCombination Switch
  • NEW OR REMANNew
  • WINDSHIELD WASHER SPRAY INCLUDEDNo
  • REAR WINDOW WASHER SPRAY INCLUDEDNo
  • ATTACHMENT METHODBolt On
  • FOG LIGHT OPERATOR INCLUDEDNo
  • CRUISE CONTROL SET INCLUDEDNo
  • TERMINAL QUANTITY16
  • CONTENTSSwitch
  • CRUISE CONTROL RESUME INCLUDEDNo
  • CONNECTOR SHAPERectangular
  • CONNECTOR QUANTITY1
  • NUMBER OF CONNECTOR CAVITIES1
  • TURN SIGNAL CONTROL INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Multi-Function Switch - Intermotor CBS-2034

Item #: B2492925

Not Yet Rated

Usually ships in 2 to 5 days

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Function Switch - Intermotor CBS-1991

Multi-Function Switch - Intermotor CBS-1991

Item #: WBB2492415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant