x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Multi-Function Switch - Intermotor CBS-2172

Multi-Function Switch - Intermotor CBS-2172

Item #: WBB2495822

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Intermotor Multi-Function Switch

Our combination switch is a direct-fit electrically operated switch that replaces damaged OE units restoring combination switch functions. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Robust design and high grade materials meet the stringent demands of today's service professional. All of our switches are made to OE spec to ensure proper fit, form and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • Civic   2012-2012

Product Specifications

  • TURN SIGNAL/DIRECTIONAL INDICATORYes
  • VOLTAGE12
  • CRUISE CONTROL CANCEL INCLUDEDNo
  • TERMINAL TYPEPin
  • CONNECTOR GENDERFemale
  • RUNNING LIGHT OPERATOR INCLUDEDNo
  • TERMINAL GENDERMale
  • INDICATOR MARKINGS INCLUDEDYes
  • DISPLAYEDYes
  • COLORBlack
  • FINISHPlastic
  • MAIN LIGHT OPERATOR INCLUDEDYes
  • FUNCTIONSCombination Switch
  • NEW OR REMANNew
  • WINDSHIELD WASHER SPRAY INCLUDEDNo
  • ATTACHMENT METHODBolt On
  • REAR WINDOW WASHER SPRAY INCLUDEDNo
  • FOG LIGHT OPERATOR INCLUDEDNo
  • CRUISE CONTROL SET INCLUDEDNo
  • TERMINAL QUANTITY12
  • CONTENTS1 Switch
  • CRUISE CONTROL RESUME INCLUDEDNo
  • CONNECTOR SHAPERectangular
  • CONNECTOR QUANTITY1
  • NUMBER OF CONNECTOR CAVITIES1
  • TURN SIGNAL CONTROL INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Multi-Function Switch - Intermotor CBS-1187

Item #: B2497125

Not Yet Rated

Usually ships in 2 to 5 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Function Switch - Intermotor CBS-2172

Multi-Function Switch - Intermotor CBS-2172

Item #: WBB2495822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant