+

Multi-Function Switch - Standard Ignition CBS-1207
Item #: WBB2492341
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
Check if this part fits your vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine
Add Vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of research to meet all of your needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
- PT Cruiser 2001-2005
- PT Cruiser - Engine: L4, 2.4L, 2429cc, 148ci, GAS 2001-2005
Product Specifications
- TURN SIGNAL/DIRECTIONAL INDICATORYes
- NEW OR REMANNew
- WINDSHIELD WASHER SPRAY INCLUDEDNo
- VOLTAGE12
- REAR WINDOW WASHER SPRAY INCLUDEDNo
- ATTACHMENT METHODBolt On
- CRUISE CONTROL CANCEL INCLUDEDNo
- TERMINAL TYPEBlade
- FOG LIGHT OPERATOR INCLUDEDYes
- CONNECTOR GENDERFemale
- CRUISE CONTROL SET INCLUDEDNo
- TERMINAL QUANTITY18
- CRUISE CONTROL RESUME INCLUDEDNo
- RUNNING LIGHT OPERATOR INCLUDEDNo
- TERMINAL GENDERMale
- INDICATOR MARKINGS INCLUDEDYes
- CONNECTOR SHAPERectangular
- DISPLAYEDYes
- CONNECTOR QUANTITY1
- NUMBER OF CONNECTOR CAVITIES1
- TURN SIGNAL CONTROL INCLUDEDYes
- MAIN LIGHT OPERATOR INCLUDEDYes
Not Yet Reviewed
There are no questions for this product.
Popular item in this category
Multi-Function Switch - Standard Ignition CBS-1417
Item #: B2496892
Not Yet Rated
Usually ships in 2 to 5 days
$44.95

Multi-Function Switch - Standard Ignition CBS-1207
$62.95
- Product Information
- Customer Review
- Product Q&A
1 Product(s) Added to Cart
Free Shipping
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.

Multi-Function Switch - Standard Ignition CBS-1207
Item #: WBB2492341
The item above has been added to your shopping list:
List name
Save Item to