x

Take 15% off your entire order!

Offer applied at checkout

Multi-Function Switch - Standard Ignition DS-668

Multi-Function Switch - Standard Ignition DS-668

Item #: WBB2492300

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Multi-Function Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Pontiac+ Expand List– Hide List
  • Sunfire   1995-2005
  • Sunfire - Engine: L4, 2.2L, 2190cc, 134ci, BI-FUEL   1995-2001
  • Sunfire - Engine: L4, 2.2L, 2190cc, 134ci, FLEX   1995-2001
  • Sunfire - Engine: L4, 2.2L, 2190cc, 134ci, GAS   1995-2001
  • Sunfire - Engine: L4, 2.3L, 138ci, GAS   1995-1995
  • Sunfire - Engine: L4, 2.4L, 2392cc, 146ci, GAS   1996-2001

Product Specifications

  • TURN SIGNAL/DIRECTIONAL INDICATORNo
  • NEW OR REMANNew
  • WINDSHIELD WASHER SPRAY INCLUDEDNo
  • VOLTAGE12
  • REAR WINDOW WASHER SPRAY INCLUDEDNo
  • ATTACHMENT METHODBolt On
  • CRUISE CONTROL CANCEL INCLUDEDYes
  • TERMINAL TYPEBlade, Pin
  • FOG LIGHT OPERATOR INCLUDEDNo
  • CONNECTOR GENDERFemale
  • CRUISE CONTROL SET INCLUDEDYes
  • TERMINAL QUANTITY18
  • CRUISE CONTROL RESUME INCLUDEDYes
  • RUNNING LIGHT OPERATOR INCLUDEDNo
  • TERMINAL GENDERMale
  • INDICATOR MARKINGS INCLUDEDYes
  • CONNECTOR SHAPERectangular
  • DISPLAYEDYes
  • CONNECTOR QUANTITY3
  • NUMBER OF CONNECTOR CAVITIES3
  • TURN SIGNAL CONTROL INCLUDEDYes
  • MAIN LIGHT OPERATOR INCLUDEDYes
  • FUNCTIONSCombination Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Multi-Function Switch - Standard Ignition CBS-1193

Item #: B2497946

Not Yet Rated

Usually ships in 2 to 5 days

$86.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Function Switch - Standard Ignition DS-668

Multi-Function Switch - Standard Ignition DS-668

Item #: WBB2492300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant